Shop All Roller Conveying
Affinity Tool Works
HTC Roller Adjustable Folding Conveyor Table 66"L x 24"W - 500 Lb. Capacity
Mfr # HRT-90
Zoro # G305829693
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Affinity Tool Works
- MFR # HRT-90
- Zoro # G305829693
- UPC # 878258004480
- Country of Origin China
- Category Roller Conveying
Description
Htc roller adjustable folding conveyor table hrt-90 66"l x 24"w - 500 lb. Capacity the htc hrt-90 is a high quality, folding conveyor table, 66" long with 17 smooth-rolling galvanized steel ball bearing rollers that are 24" wide. It makes feeding material into your band saw, planer, table saw, or anything else a breeze. In fact, use it with your tools; use it to move material. Its height adjusts from 26-1/2" to 43", making it very versatile. It also has a 500lb capacity, and is incredibly stable. In addition, it folds flat for easy storage, and is built with high quality materials by htc, so it'll be a fixture in your woodshop or garage for years to come. Make all of your woodworking and other projects easier with this amazing folding roller conveyor table.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 8 Inch Semi Steel Caster Set with Ball Bearings 4 Brake 2 Swivel Lock SCC (SCC-30CS820-SSB-TLB-BSL-2-TLB-2)
- WESCO Economical Aluminum Appliance and Vending Truck, AVT-61 KICK OUT (272412)
- FLASH FURNITURE Band/Music Stack Chair Dolly (2-HF-MUS-DOLLY-GG)
- US CARGO CONTROL 1/2" x 10' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (12G100QOS-10)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 22BF (10F90KG03B22)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 22BF (K40P22)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF (KG18 AB1)
- ULTIMATION Fence Roller Kit, 36in (150BR-36-CRKit-R1)
- GLOBAL INDUSTRIAL Powered Flexible Roller Conveyor, 9'L, 19'L, 24W Steel Rollers (298711)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 30BF (U30)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 13BF (11F05EG03B13)
- Affinity Tool Works Roller Conveying