Shop All Roller Conveying
Affinity Tool Works
HTC Roller Adjustable Folding Conveyor Table 66"L x 15"W - 500 Lb. Capacity
Mfr # HRT-70
Zoro # G005829597
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Affinity Tool Works
- MFR # HRT-70
- Zoro # G005829597
- UPC # 878258004466
- Country of Origin China
- Category Roller Conveying
Description
Htc roller adjustable folding conveyor table hrt-70 66"l x 15"w - 500 lb. Capacity the htc hrt-70 is a high quality, folding conveyor table, 66" long with 17 smooth-rolling galvanized steel ball bearing rollers that are 15" wide. It makes feeding material into your band saw, planer, table saw, or anything else a breeze. In fact, use it with your tools; use it to move material. Its height adjusts from 26-1/2" to 43", making it very versatile. It also has a 500lb capacity, and is incredibly stable. In addition, it folds flat for easy storage, and is built with high quality materials by htc, so it'll be a fixture in your woodshop or garage for years to come. Make all of your woodworking and other projects easier with this amazing folding roller conveyor table.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Loop Chain, 255 lb Working Load Limit, #2/0, Low Carbon Steel, Yellow Poly-Coated (PD075-2496)
- LLB LLB: TRJ2 Key Jaw for Single Sided Keys (TRITON) (LLB-TRJ2)
- ERICKSON 2"X10Ft 2000 lb Cam Lock Logistic Strap Bulk (59151)
- OTC Dual Wheel Dolly, High Lift, 47-41/64 in L (5105B)
- ULTIMATION Roller Conveyor, 24inW x 10L, 1.9in Dia. Rollers (URS19G-21-6-10)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 36BF, Axle Shape: Hex (KG36 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 39BF (DG39)
- OMNI METALCRAFT Omni Metalcraft Lineshaft 3' Drive Conveyor - 1.9" Dia. 22"BF, 1 HP (LSDS1.9X16-22-3-3-F60-1-CD)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF (KG18 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 50BF (KG50)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 19BF (UG19)
- Affinity Tool Works Roller Conveying