Shop All Workbenches
Affinity Tool Works
BORA Workbench Caster Kit for Sjoberg Woodworking Workbenches
Mfr # PM-950
Zoro # G205575171
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Affinity Tool Works
- MFR # PM-950
- Zoro # G205575171
- UPC # 878258006637
- Country of Origin Taiwan, Province of China
- Category Workbenches
Description
Whether you work in a small shop or simply need to keep your workspace flexible, the bora pm-950 workbench caster kit is the ideal solution to keep your shop mobile. If your woodshop also doubles as a garage or shed, you need to be able to move your workbench out of the way without risking any pain or strain on your back. The pm-950 workbench caster kit makes it simple and easy to move your workbench and other heavy equipment out of the way when you don't need to use it. Using bora's tried-and-true mobile base technology - including hard rubber wheels with 360-degree swivel and heavy-duty foot levers - this caster set helps you take advantage of workshop mobility on your terms. features: wheels swivel 360 degrees to easily move the bench around small workshops and into tight spaces non-marking 3" rubber wheels provide a smooth roll over cords and uneven floors each wheel has 155 lb. Weight capacity - up to 50 lbs. More per wheel than most other caster kits 620 lb. Total weight capacity heavy-duty foot lever mechanism from bora's popular mobile base lineup delivers proven performance bracket design can be fitted to virtually any bench includes wood screws for easy, immediate installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULTON Sawhorse Bracket Stl (400SHB)
- DURHAM MFG DURHAM Modular Cabinet - 33-3/4x11-5/8x10-7/8 - 18 5-3/8x11-1/4x2-3/4 Drawers (005-95)
- DAYTON Sling Drum, 850 Lb Vertical, Dia 36In (1XWA4)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 22 1/2 in W, 6 1/8 in H, 29 5/8 in L, Red (SN3022-6 RED)
- AFFINITY TOOL WORKS Sjobergs SJO-33448 - Nordic Plus Workbench 1450 (SJO-33448)
- S&G TOOL AID WORKBENCH 500-LB CAP (SG85800)
- GLOBAL EQUIPMENT 60x36 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Gray (183163)
- DIVERSIFIED SPACES Work Bench With Vise, 64" W, 33-1/4" Height (WB2-4V)
- TENNSCO Bolted Workbench, Steel, 48 in W, 35-3/8 in to 41-3/8 in Height, 4,000 lb, Straight (WBAT-1-3048S)
- GLOBAL INDUSTRIAL 96 x 30 Adjustable Height Workbench Square Tube Leg, Maple Square Edge Blue (606988BL)
- GLOBAL INDUSTRIAL Heavy Duty Workbench w/ Steel Square Edge Top, 84W x 34D, Gray (606758)
- Affinity Tool Works Workbenches