Shop All Creepers & Dollies
Affinity Tool Works
BORA Universal Expandable Mobile Base - 12"L x 12"W to 32"L x 32"W - 400 Lb Capacity
Mfr # PM-1000
Zoro # G305990157
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Affinity Tool Works
- MFR # PM-1000
- Zoro # G305990157
- UPC # 878258007733
- Country of Origin Taiwan, Province of China
- Category Creepers & Dollies
Description
Bora universal expandable mobile base - 12" x 12" to 32" x 32" - 400 lb capacity the pm-1000 universal mobile base is the easiest way to open up your workshop space for better productivity, improved organization, and increased safety. with the pm-1000 universal mobile base, it's never been easier to move equipment around a crowded shop. It lets you keep stationary equipment out of the way until needed, freeing space for large projects and cleaning. This adjustable mobile base can expand up to a 32 x 32 inch square, or a 17 x 48 inch rectangle to accommodate a wide variety of machines, including jointers, band saws, lathes, table saws, sanders, drill presses, planers, workbenches, and much more. features: universal mobile base for machines and equipment adjustable in 1-inch (2.54 cm) increments to fit a wide variety of machines adjusts from 12 x 12 to 32 x 32 inch (30 x 30 to 81 x 81 cm) square adjusts up to 17 x 48 inch (43 x 122 cm) rectangle very low profile - increases machine height by less than 1 inch locking foot levers allow you to instantly go from stationary to mobile 3-inch (7.6 cm) hard rubber wheels for easy gliding 400-lb. (181 kg) weight capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE 14 Gauge Red Primary Wire-Spool, 85776 (85776)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF962)
- HAWK BRAKE FLUID Single 500 ML (HP600)
- MEGUIARS Meguiar's MG Fiberglass Oxidation Removal Kit (M4965)
- AFFINITY TOOL WORKS BORA Universal Expandable Mobile Base - 12"L x 12"L to 26"L x 26"W - 400 Lb Capacity (PM-1050)
- AUTO DOLLY Auto Dolly, Set of 4, Wall Mount, 150 lb. (M998071)
- POWERBUILT Professional Detailers Creeper Seat (240299)
- AUTO DOLLY Auto Dolly, Steel, 8 W x 16 L In. (M998046-i)
- WHITESIDE Creeper Seat, Adjustable (GRSRB20)
- WHITESIDE MANUFACTURING 40" PNEUMATIC ROLLER CREEPER (WHMTLPNEUP)
- WHITESIDE Creeper Caster, 2 in, Use With 4WM24, PK4 (72)
- Affinity Tool Works Creepers & Dollies