Shop All Workbenches
Affinity Tool Works
Bora Centipede Table Top, 48"W x 24"D, 20 mm Dog Holes 96mm On Center
Mfr # CK22TM
Zoro # G702572390
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Affinity Tool Works
- MFR # CK22TM
- Zoro # G702572390
- UPC # 878258006422
- Country of Origin Unknown
- Category Workbenches
Description
GET THE MOST OUT OF YOUR BORA CENTIPEDE® WORKSTAND WITH THE NEW CK22TM BORA CENTIPEDE® WORKBENCH METRIC TABLETOP - PERFECTLY DESIGNED TO TURN YOUR BORA CENTIPEDE® INTO THE ULTIMATE WORKSTATION. STABLE AND STURDY, THIS HEAVY-DUTY TOP SECURELY FASTENS TO YOUR BORA CENTIPEDE® P-TOPS WITH SIX EASY-TO-USE TWIST LOCK HANDLES SO YOU DON'T HAVE TO WORRY ABOUT YOUR WORK SURFACE SLIPPING OUT FROM UNDER YOUR PROJECT. WITH PLENTY OF DOG HOLES AND A HIGH WEIGHT CAPACITY, YOU CAN BUILD JUST ABOUT ANYTHING ON YOUR BORA CENTIPEDE® METRIC TABLETOP. WORKSTAND SOLD SEPARATELY. FEATURES:
- FULL DIMENSIONS 1,220 MM X 610 MM (48" X 24") - SAME SIZE AS THE CK6S BORA CENTIPEDE® HINGED IN THE MIDDLE FOR EASY TRANSPORT AND STORAGE CARRYING SLOT ALLOWS YOU TO CARRY THE TABLETOP IN ONE HAND AND YOUR BORA CENTIPEDE® WORKSTAND IN ITS BAG 20 MM DOG HOLES EVENLY SPACED ACROSS THE SURFACE DOG HOLE PATTERN IS 96 MM ON CENTER WORKS WITH BORA CENTIPEDE® X-CUP BRACKET, QUICK CLAMP, AND NON-SLIP ACCESSORIES INCLUDES 6 QUICK-TWIST LOCK HANDLES TO SECURELY ATTACH IT TO YOUR BORA CENTIPEDE® WORKSTAND QUICK AND EASY TO SET UP AND TEAR DOWN WORKSPACE WEIGHT CAPACITY: 2000 LBS. (907KG) WORKING HEIGHT: 30" TABLETOP THICKNESS: 18 MM DEPENDING ON THE SIZE OF YOUR BORA CENTIPEDE WORKSTAND, YOU MAY NEED MORE THAN ONE TABLETOP FOR FULL COVERAGE. CK6S NEEDS 1, CK9S NEEDS 2, CK15S NEEDS 4.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Slide Ball Bearing Set, 1-13/16 in x 16 in, PR (82183)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, 48"D, 96"H, 102"W (184809643096S)
- ZORO SELECT Drum Liner, Natural, 55 gal, LDPE, PK20 (G1164-DL)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 1/4 in H, 7 3/8 in L, Clear (305A3)
- AFFINITY TOOL WORKS BORA Workbench Caster Kit for Sjoberg Woodworking Workbenches (PM-950)
- AFFINITY TOOL WORKS Sjobergs SJO-33448 - Nordic Plus Workbench 1450 (SJO-33448)
- EXTREME MAX 5001.6065 Swing Arm LED Industrial Work Light Warehouse Race Trailer Shop Garage Workbench (5001.6065)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench Square Tube Leg, Birch Square Edge Blue (318902BL)
- JAMCO Heavy Duty Work Stands, Steel, 60" W, 30" Height, 2000 lb., Straight (WS360GP)
- PRO-LINE Electric Workbench, Steel, 72 in W, 24-1/2 in to 40-1/2 in Height, 600 lb, Cantilever (EWH7236-L14)
- DURHAM MFG Global Industrial„¢ Deluxe Machine Table, 12 Gauge Welded Top, 24"W x 18"D x 24"H (MTDL12G182424-2K195-D825)
- Affinity Tool Works Workbenches