Shop All TV Mounts & Stands
Affinity Tool Works
Bora A-frame Multi-Function Pedestal Roller Stand, 25" to 43-3/4" Height Range, 150 Lb. Capacity
Mfr # PM-5093
Zoro # G805990145
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Affinity Tool Works
- MFR # PM-5093
- Zoro # G805990145
- UPC # 814000014192
- Country of Origin China
- Category TV Mounts & Stands
Description
The bora pm-5093 pivoting pedestal roller solves the need for stable support and freedom of movement when working with larger pieces of wood, providing three different kinds of support to meet your application needs. It's a must-have for every woodworking shop or diyer. features: pivoting head provides three stands in one wide stance with non-slip rubber feet for extra stability adjustable foot provides greater stability on uneven ground patented wedge lock supports up to 150 lbs. durable powder coat finish folds flat for storage height adjustable from 25" to 43.75" item weight 10 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Tripp Lite InternetOffice 700 12V 9Ah UPS Battery (TRIPP LITE-INTERNETOFFICE 700)
- TRIPP LITE USB 2.0 Cable, Type C, Micro B, M/F, 6" (U040-06N-MIC-F)
- MIGHTY MAX BATTERY 12V 8AH SLA Battery replaces WKA12-8F2 DJW12-8HD TPH12080 F2 (ML8-121175)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replacement for Phantom Power BT-6V-5A + 6V Charger (ML4-6CHRGR394)
- MOUNT-IT Dual Monitor Desk Stand for 13"-27" Screens (MI-1781)
- EMERALD Full Motion TV Wall Mount For 23"-65 TVs (SM-720-8079)
- MANHATTAN COMFORT Vanderbilt 85.43" TV Stand, White Gloss (17552)
- MOUNT-IT Adjustable Standing Desk Converter (MI-7957)
- MOUNT-IT Adjustable Under Desk Ergonomic Footrest (MI-7804)
- MOUNT-IT Rolling Utility Cart, 55 LBs Capacity (MI-904)
- RCA Flat Panel Tilt TV Wall Mount, 55 lb. Capacity (CTM-1200)
- Affinity Tool Works TV Mounts & Stands