Affinity Tool Works PM-7000i Portamate Folding Miter Saw Power Tool Stand
Mfr # PM-7000i
Zoro # G303980792
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Affinity Tool Works
- MFR # PM-7000i
- Zoro # G303980792
- UPC # 878258004220
- Country of Origin China
- Category Miter Saws
Description
Our ultimate miter saw stand & bench top tool workstation, the Portamate PM-7000 Pro WorkCenter is ideal for both contractors and DIYers. of course, its a miter saw stand, and works with virtually every make and model miter saw. But it also works with other equipment, such as portable planers, small band saws, scroll saws, and more the universal quick mounts make changing tools easy and intuitive and you can purchase extra mounts for other tools - look for part number PM-7002. This is a heavy duty piece of equipment, built with powder-coated, rust-resistant tubular steel and aluminum, and is capable of supporting 500 lbs. of material up to 16. It folds and transports easily, and sets up fully stable in seconds. The convenience features are many, and include a vise, worklight, 4-110V outlets, storage compartment, ergonomically designed 33 work height, and much more - youll love how easy this workstation makes your projects. Its also backed by a limited one-year warranty, and will provide you with years of service.
Features- Our ultimate portable miter saw work station
- Heavy duty construction and an array of features both contractors and DIY enthusiasts will love
- Universal quick mounts for miter saws, band saws, scroll saws, planers, and more
- Almost any make and model power tools accepted
- Front leg lumber storage racks, storage compartment, and many other convenience extras.
- Folds quickly for easy transport and storage, and sets up rock solid.
- Weight: 72 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 8 Piece Metric Key Set, 28596 (28596)
- WESTWARD Mechanics Drill, HSS, 11/32,135 Deg (2UFW5)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34230)
- MAKITA Oscillating Tool Kit, 18V DC, Cordless, 3.2 Degrees Oscillation Angle, LXT Series (XMT035)
- BOSCH Slide Miter Saw, 12 in dia. Blade (GCM18V-12SDN14)
- DEWALT Cordless Miter Saw, 12", 60V, w/Battery (DCS781X1/DCD609)
- MAKITA Portable Rise Miter Saw Stand (MAKWST05)
- MAKITA Corded, Miter Saw Max Blade Speed: 3,200 RPM 1 in Arbor Size (LS1219L)
- BOSCH Corded, Miter Saw Max Blade Speed: 4,800 RPM 5/8 in Arbor Size (CM10GD)
- DEWALT 12in. DBL BEVEL COMPOUND MIT RE SAW (DW716)
- DEWALT 15 Amp 12 in. Electric Single-Bevel Compound Miter Saw (DWS715)
- Affinity Tool Works Power Saws