Shop All Miter Saws
Affinity Tool Works
Affinity Tool Works PM-4000 Portamate PM-4000 Folding Miter saw stand
Mfr # PM-4000
Zoro # G503980677
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Affinity Tool Works
- MFR # PM-4000
- Zoro # G503980677
- UPC # 878258005838
- Country of Origin China
- Category Miter Saws
Description
The PM-4000 is designed to work with most miter saws providing a work stand to improve your miter saws versatility. It's rugged, dependable, ideal, portable platform is a great choice for your Jobsite, workshop, and garage, shop to get in, out, and get the job done quickly. The quick mount tool attachments give you the freedom to easily remove your saw for transport in your truck, storage or even use it on top of your workbench. The tubular steel design not only increases integrity and strength, it provides 2 material supports that can be extended out to support over 10 feet of material, across the adjustable 13" support T's. The 500 lbs. capacity gives you the ability to tackle large timber with ease. When it's time to go, the folding legs swing under the center portion secured by pins that snap into position for the lightest, most compact contractor-grade stand on the market.Dimesnions: Length:44 Height:6.5 Width:10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 9/16 X 9/16 12 Point SAE Combination Wrench 7.52 in. L (CCW6-05)
- INGERSOLL-RAND Balancer, BHD-45 (BHD-45)
- TEKTON T55 Tip, 1/2 in. Drive, Torx (SHB24255)
- WESTWARD Tap/Die Set, 110 Pc, High Carbon Steel (1PZ54)
- DEWALT 15 Amp 12 in. Electric Single-Bevel Compound Miter Saw (DWS715)
- INTRADIN HK., LTD MM 10'' Slide Miter Saw (JS-1013C3)
- DEWALT Cordless Miter Saw Kit, 60V, 12" dia Blade (DCS781X1)
- BLACK & DECKER Black & Decker 236208 12 in. Dual Bevel Sliding Compound Miter Saw (236208)
- MAKITA Cordless Miter Saw, 40V, Speed 4400 RPM (GSL04Z)
- METABO HPT 10in Corded 12 Amp Sliding Dual Compound Miter Saw w/ Laser Marker (C10FSHSM)
- DEWALT 12 in. Double Bevel Sliding Compound Miter Saw (DWS780)
- Affinity Tool Works Miter Saws