Shop All Clamping Kits
Affinity Tool Works
Affinity Tool Works HTC-2000 HTC-2000 Adjustable Universal Base
Mfr # HTC-2000
Zoro # G403980678
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Affinity Tool Works
- MFR # HTC-2000
- Zoro # G403980678
- UPC # 878258003742
- Country of Origin China
- Category Clamping Kits
Description
With the HTC-2000 adjustable mobile base, it's never been easier to move equipment around a crowded shop. This fully adjustable mobile base features side rails and corner pieces with holes spaced every inch to insure the perfect fit for your machine. Move bandsaws, table saws, sanders, drill presses, jointers, planers, and much more. You'll be able to open up space for more effective productivity, better organization and safety, and added convenience during cleanup. The base is sturdy and easy to assemble, plus it adjusts to fit virtually any large woodworking machine, forming squares from 12 by 12 inches to 36 by 36 inches and rectangles as big as 20 by 52 inches. Holes at 1-inch increments let you choose any shape in between, and 3-inch diameter wheels at all four corners make it easy to maneuver. Roll one tool in; roll another tool out. The large, industrial-grade foot-operated levers lock machines to the floor, and their increased lever length makes moving heavier machines a breeze. The base also features a durable powder-coated finish. The HTC-2000 has a maximum weight capacity of 500 pounds. All parts are included. Dimesnions: Length:20 Height:4 Width:8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aircraft Extension Drill, #8 (12901990)
- SUNEX SKT 1/2" DR 7 PC OXYGEN SENSOR IMP (SU2850)
- PT BELT BY CYALUME TECHNOLOGIES Tool Belt, Reflective Belt, Blue (9-3012509B)
- LINK HANDLES Brick Hammer Handle, 12", Contractor (65782GRA)
- HHIP 3/8-16 X 7" Long Alloy Steel Stud (3436-3409)
- BESSEY Hold Down Machine Clamp, 5-3/4 in, 8800 lb (500L)
- HHIP 1/2" 3/8-16 T-Slot Nut (3900-1203)
- WESTWARD Clamping Kit, 16mm, M12x1.75 Stud, 54 pcs (19T331)
- WESTWARD Clamping Kit, 7/16, 3/8-16 Stud, 54 pcs (19T327)
- HHIP 1/2-13 X 4" T-Slot Bolt (3900-1274)
- TE-CO Serrated End Clamp, 1-1/4 In, 6 In, 7/8 In (30506)
- Affinity Tool Works Machining Clamps & Accessories