Shop All Workbenches
Affinity Tool Works
4 School Bench Tops with Steel Trestle
Mfr # SJO-66466K
Zoro # G805634254
product price: $5,543.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$5,543.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Affinity Tool Works
- MFR # SJO-66466K
- Zoro # G805634254
- UPC # 814000018213
- Country of Origin Unknown
- Category Workbenches
Description
Affinity tool sjo-66466k - this sjobergs school workbench is constructed from fine european beech which is then given a lacquer finish to withstand hard use. Each complete unit is assembled from four separate workbenches, each with it's own end vise and double row of 3/4" bench dog holes. This arrangement yields very flexible clamping options; use the vise alone or use the vise with bench dogs for larger clamping jobs. Four distinct work zones also allow comfortable and efficient student placement. Center portion of the assembly doubles as a tool trough or convenient student book storage area. Each unit is supplied with 16 bench dogs, 4 per work zone. The zinc coated steel stand is height adjustable from 27" to 35" for excellent student age coverage. Other accessories such as gas springs, hydraulic lift, hinged stools, hold down clamps, jaw cushions and more are available separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 126 in W, 42 in D (184209643120DS)
- EXTREME MAX Extreme Max 5001.6053 Junior Work Station Storage Cabinet Flip-Out (5001.6053)
- KRUEGER Therma Level Gauge, Tank 32" D, 1.5" NPT (H-1.5-32-ALLSS)
- WESCO Self Priming Lever Drum Pump, 232004 (272210)
- AFFINITY TOOL WORKS Sjobergs SJO-33448 - Nordic Plus Workbench 1450 (SJO-33448)
- AFFINITY TOOL WORKS BORA Workbench Caster Kit for Sjoberg Woodworking Workbenches (PM-950)
- AFFINITY TOOL WORKS Sjobergs Nordic Plus 1450 Workbench, Cabinet, Free Accessory Kit, 61"W x 22"D x 7-1/3"H (SJO-99831K)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 1600 lb., Straight (RE3060)
- BENCHPRO Bolted Workbenches, Laminate, 48" W, 30" to 36" Height, 6600 lb., Straight (KF3048+LP)
- FULTON Bracket Sawhrs Hvydty Pr (100SHB)
- BENCHPRO Kennedy Series Work Bench, Butcher Block, 72" W, 30" Height, 6600 lb., Straight (KW3672)
- Affinity Tool Works Workbenches