Shop All Workbenches
Affinity Tool Works
4 School Bench Tops with Beech Trestle
Mfr # SJO-66537K
Zoro # G405634265
product price: $4,608.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$4,608.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Affinity Tool Works
- MFR # SJO-66537K
- Zoro # G405634265
- UPC # 814000018220
- Country of Origin Unknown
- Category Workbenches
Description
Affinity sjo-66537k - this sjobergs school workbench is constructed from fine european beech which is then given a lacquer finish to withstand hard use. Each complete unit is assembled from four separate workbenches, each with it's own end vise and double row of 0.75" bench dog holes. This arrangement yields very flexible clamping options; use the vise alone or use the vise with bench dogs for larger clamping jobs. Four distinct work zones also allow comfortable and efficient student placement. Center portion of the assembly doubles as a tool trough or convenient student book storage area. Each unit is supplied with 16 bench dogs, 4 per work zone. Solid beech trestle for a comfortable 35" work height.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Panel Retainer, 10 Series, Width 1 In. (2496)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 36 in Overall Depth (WR63-3660GY)
- 80/20 T-Slot Cover, 15 Series, Width 1/2 In. (2109)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves (6940)
- AFFINITY TOOL WORKS Sjobergs SJO-33448 - Nordic Plus Workbench 1450 (SJO-33448)
- AFFINITY TOOL WORKS BORA Workbench Caster Kit for Sjoberg Woodworking Workbenches (PM-950)
- GLOBAL EQUIPMENT Complete Mobile Packing Workbench, Butcher Block Safety Edge, 60"W x 30"D (244185A)
- BENCHPRO Bolted Workbenches, Stainless Steel, 72" W, 30" to 36" Height, 6600 lb., Straight (KN3672+LP)
- GLOBAL INDUSTRIAL Bench-In-A-Box Cantilever Workbench, ESD Laminate Top, 60inWx30inD, Blue (B2334692)
- LITTLE GIANT Work Benches with Pegboard, 72" W, 27" to 41" Height, 4000 lb. (WST2-3072-AH-PB)
- DURAMAX 48 In x 24 In. 2 Drawer Rolling Industrial Workbench with Wood Top (68002)
- Affinity Tool Works Workbenches