Shop All Media Stands & Carts
Afc Industries
Tablet Charging Cart, Gray, 46" H x 32" W
Mfr # TBC360-101-1FZ-PTM200-S-01
Zoro # G7475828
product price: $1,068.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,068.99
Free 30-Day Returns
Key Features
- Capacity 10 lb
- Locking Mechanism Yes
- Compatible With 7 in or Less Display Size Tablets
- Material Steel
- Overall Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afc Industries
- MFR # TBC360-101-1FZ-PTM200-S-01
- Zoro # G7475828
- Country of Origin United States
- Category Media Stands & Carts
Dimensions
Overall Height | 42 in |
Overall Width | 32 in |
Overall Depth | 33 1/2 in |
Width | 32 in |
Caster Size | 4 in |
Height | 46 in |
Depth | 33 1/2 in |
Caster Diameter | 4 in |
Details
Item | Medical Workstation |
Capacity | 10 lb |
Locking Mechanism | Yes |
Compatible With | 7 in or Less Display Size Tablets |
Material | Steel |
Number of Shelves | 0 |
Includes | (5) 4 in Swivel Casters |
Color | Gray |
Caster Type | (2) Swivel with Lock, (3) Swivel |
Number of Casters | 5 |
ATTRIBUTE7 | 7 in or Less Display Size Tablets |
Product Type | Medical Workstation |
Weight Capacity | 10 lb |
Number of Tower Mounts | 0 |
Locking Casters | Yes |
Description
Medical Workstation, Product Type Medical Workstation, Overall Height 42 in, Overall Depth 33 1/2 in, Overall Width 32 in, Weight Capacity 10 lb, Number of Shelves 0, Shelf Width Not Applicable, Color Gray, Material Steel, Number of Casters 5, Caster Diameter 4 in, Caster Type (2) Swivel with Lock, (3) Swivel, Locking Casters Yes, Locking Drawers Not Applicable, Maximum Tower Mount Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J590)
- BESTAR Full Wall Bed, Chocolate (26183-69)
- FLASH FURNITURE Red Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30RSG1030-GY-GG)
- BOSS Race Track Conference Table, 43" D, 95" W, 29-1/2" H, Mahogany, Wood (N136-M)
- AFC INDUSTRIES Adjustable Wood Laminated Laptop Cart (771883G)
- AFC INDUSTRIES Medical Workstation, 26" to 47" H x 84" W (WS8434_B_W/O_EC)
- AFC INDUSTRIES Laptop Medical Cart w/Basket (772117G)
- GLOBAL INDUSTRIAL Mobile Storage & Charging Cart, 36 Tablet Device Capacity, Putty (987877)
- LUXOR Laptop/Chromebook, (32)Charging Cart (LLTP32-B)
- MAYLINE Empire Mobile PC Cart, 29-3/4w x 23-1/2d x 29-3/4h, Medium Cherry (945MEC)
- LAKESIDE Medical Cart, 4 Drawers w/Key Lock, Red Cabinet (C-430-K-1R)
- Afc Industries Media Stands & Carts