Shop All Media Stands & Carts
Afc Industries
Tablet Charging Cart, 54-5/16" H x 17" W
Mfr # TBC150-203-PTM200-S
Zoro # G7480980
product price: $1,090.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,090.99
Free 30-Day Returns
Key Features
- Capacity 10
- Locking Mechanism Yes
- Compatible With iPad, iPad Air, iPad Mini
- Material Steel
- Overall Height 54 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afc Industries
- MFR # TBC150-203-PTM200-S
- Zoro # G7480980
- Country of Origin United States
- Category Media Stands & Carts
Dimensions
Overall Height | 54 3/8 in |
Overall Width | 17 in |
Overall Depth | 19 in |
Width | 17 in |
Height | 54 5/16 in |
Depth | 19 in |
Caster Size | 4 in |
Caster Diameter | 4 in |
Details
Item | Medical Workstation |
Capacity | 10 |
Locking Mechanism | Yes |
Compatible With | iPad, iPad Air, iPad Mini |
Material | Steel |
Number of Shelves | 0 |
Includes | (4) 4 in Swivel Casters |
Color | Gray |
Caster Type | (4) Swivel |
Number of Casters | 4 |
ATTRIBUTE7 | iPad, iPad Air, iPad Mini |
Product Type | Medical Workstation |
Number of Tower Mounts | 0 |
Locking Casters | Yes |
Description
Medical Workstation, Product Type Medical Workstation, Overall Height 54 3/8 in, Overall Depth 19 in, Overall Width 17 in, Number of Shelves 0, Shelf Width Not Applicable, Color Gray, Material Steel, Number of Casters 4, Caster Diameter 4 in, Caster Type (4) Swivel, Locking Casters Yes, Maximum Tower Mount Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Hopkins Storage Closet 2.0 in White - Set of 2 (2-2GLF-WH)
- FLASH FURNITURE Restaurant Chair, 24-1/2" L 35-3/4" H, Eclipse Series (XU-DG-60618-WAL-BLKV-GG)
- INTERNATIONAL CONCEPTS Mission Bar Height Stool, 30" Seat Height, Unfinished (S-343)
- TRIPP LITE High-Speed HDMI Cable w/Gripping Connectors 1080p M/M Black 25ft (P568-025-BK-GRP)
- AFC INDUSTRIES Computer Workstation, 36" H x 33-1/2" W (WM36_C1_AFC7808_01)
- AFC INDUSTRIES Medical Workstation, 26" to 47" H x 84" W (WS8434_B_W/O_EC)
- AFC INDUSTRIES Tablet Charging Cart, Gray, 46" H x 32" W (TBC360-101-1FZ-PTM200-S-01)
- AFC INDUSTRIES Laptop Medical Cart w/Basket (772117G)
- AFC INDUSTRIES Adjustable Wood Laminated Laptop Cart (771883G)
- LUXOR Charging Cart, Steel, Cap. 18, 25" W (LLTP18-B)
- ONYX OUTDOOR Onyx Replacement Bobbin (139800-300-999-17)
- Afc Industries Media Stands & Carts