Shop All Media Stands & Carts
Afc Industries
Monitor Stand Cart, 62" H x 30-1/2" W
Mfr # XLCD200-01
Zoro # G7473676
product price: $2,171.99
/ea
Free Shipping & Returns
$2,171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mobile Monitor Display
- Material Steel
- Overall Height 62 in
- Overall Width 30 1/2 in
- Overall Depth 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afc Industries
- MFR # XLCD200-01
- Zoro # G7473676
- Country of Origin United States
- Category Media Stands & Carts
Dimensions
Overall Height | 62 in |
Overall Width | 30 1/2 in |
Overall Depth | 29 in |
Overall Depth (In.) | 29 in |
Caster Size (In.) | 4 in |
Shelf Depth (In.) | 16 in |
Overall Width (In.) | 30 1/2 in |
Overall Height (In.) | 62 in |
Shelf Width (In.) | 18 in |
Shelf Width | 18 in |
Shelf Depth | 16 in |
Adjustable Shelf Height | Yes |
Caster Diameter | 4 in |
Description
Medical Workstation, Product Type Medical Workstation, Overall Height 62 in, Overall Depth 29 in, Overall Width 30 1/2 in, Weight Capacity 150 lb, Number of Shelves 1, Shelf Width 18 in, Color Black, Material Steel, Number of Casters 4, Caster Diameter 4 in, Caster Type (2) Locking, (2) Swivel, Finish Powder Coated, Locking Casters Yes, Maximum Tower Mount Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-054-10)
- HOMELEGANCE Lordsburg Arm Chair (5473A)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 11 3/4 in (300 mm), Matte Black (205300900)
- VOLLRATH Leg Casting Feet and Back (426)
- AFC INDUSTRIES Medical Workstation, 26" to 47" H x 84" W (WS8434_B_W/O_EC)
- AFC INDUSTRIES Adjustable Wood Laminated Laptop Cart (771883G)
- AFC INDUSTRIES Computer Workstation, 36" H x 33-1/2" W (WM36_C1_AFC7808_01)
- AFC INDUSTRIES Laptop Medical Cart w/Basket (772117G)
- AFC INDUSTRIES Tablet Charging Cart, Gray, 46" H x 32" W (TBC360-101-1FZ-PTM200-S-01)
- LUXOR Adjust-Height Steel AV Cart, Pullout Keyboard Tray, Cabinet, Drop Leaf (AVJ42KBCDL-RB)
- LUXOR Crank Adjustable, Stand Up Desk, 60" (STANDCF60-AG/BO)
- Afc Industries Media Stands & Carts