Shop All Medical Carts & Cabinets
Afc Industries
Medical Cart, Gray, 58-1/2" H x 22" W
Mfr # PC910-11
Zoro # G7483966
product price: $1,908.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,908.99
Free 30-Day Returns
Key Features
- Load Capacity 25 lb
- Overall Length 33 1/2 in
- Overall Height 58 1/2 in
- Overall Width 22 in
- Caster Type (4) Swivel, (2) Locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afc Industries
- MFR # PC910-11
- Zoro # G7483966
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Overall Length | 33 1/2 in |
Overall Height | 58 1/2 in |
Overall Width | 22 in |
Caster Wheel Dia. | 5 in |
Caster Width | 1-1/4" |
Caster Dia. | 5" |
Overall Depth | 33-1/2" |
Caster Stem Length | 2 in |
Overall LxWxH | 33-1/2 inx22 inx58-1/2 in |
Caster Wheel Width | 4 in |
Caster Stem Diameter | 1/2 in |
Description
Mobile Medical Equipment Workstation, Assembled/Unassembled Assembled, Material Steel, Load Capacity 25 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Plastic, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Face Contact Brake, Cabinet Color Gray, Number of Drawers 0, Number of Shelves 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Naturelle Maxi Pads, #8 Ultra Thin, PK250 (25131073)
- EMI Mosquito Forcep, Straight 5" (1720)
- DRIVE MEDICAL Comfort Touch Neck Support Cushion (rtl2017ctn)
- TORK Tork Hand Sanitizing Alcohol Foam S4, Helps Kill Common Germs, 6 x 1L, 400217 (400217)
- MESA SAFE CO Medical Storage Cabinet, 13.7 lb Capacity (MRX1000E)
- OMNIMED Deluxe Narcotic Cabinet w Audit Digital Lock (24″ H x 16″ W x 8″ D) (181486)
- AEK Outdoor Waterproof Naloxone Overdose Emergency Cabinet Plastic (EN9543)
- AEK AED Single Bleeding Control Emergency Kit Combination Cabinet (EN9693)
- TUHOME Milan Medicine Cabinet, Six External Shelves Mirror, Three Internal Shelves, Light Gray (GLZ5592)
- AEK Naloxone Cabinet VA Version w breakable seal and N (EN9596)
- ZENITH HOMERP 24x26 WHT Triview Cab (M24)
- Afc Industries Medical Carts & Cabinets