Shop All Media Stands & Carts
Afc Industries
Laptop and Monitor Cart, 84" H x 31" W
Mfr # MPC_200_84_LP_1F_2C_00_HS0_01
Zoro # G7476485
product price: $2,280.99
/ea
Free Shipping & Returns
$2,280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type All Purpose Mobile Workstation
- Material Steel
- Overall Height 84 in
- Overall Width 31 in
- Overall Depth 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afc Industries
- MFR # MPC_200_84_LP_1F_2C_00_HS0_01
- Zoro # G7476485
- Country of Origin United States
- Category Media Stands & Carts
Dimensions
Overall Height | 84 in |
Overall Width | 31 in |
Overall Depth | 33 in |
Overall Height (In.) | 84 in |
Shelf Width (In.) | 16 in |
Shelf Depth (In.) | 16 in |
Overall Width (In.) | 31 in |
Overall Depth (In.) | 33 in |
Caster Size (In.) | 4 in |
Adjustable Shelf Height | Yes |
Shelf Depth | 16 in |
Shelf Width | 16 in |
Caster Diameter | 4 in |
Description
Medical Workstation, Product Type Medical Workstation, Overall Height 84 in, Overall Depth 33 in, Overall Width 31 in, Weight Capacity 100 lb, Number of Shelves 1, Shelf Width 16 in, Color Gray, Material Steel, Number of Casters 5, Caster Diameter 4 in, Caster Type (2) Locking, (3) Swivel, Finish Powder Coated, Locking Casters Yes, Maximum Tower Mount Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rustic Walnut Wood Seat for Colorful Metal Chairs (4-CH-31230M1D-GG)
- HIRSH 18" W 4 Drawer File Cabinet, Light Gray, Legal (17550)
- MANHATTAN COMFORT Anderson Coffee Table in Cream (CT012-CR)
- REGENCY Kahlo Round Table & Chair Sets, 42 W, 42 L, 29 H, Wood, Metal, Polypropylene Top, Grey (TPL42RNDGYBK44BK)
- AFC INDUSTRIES Tablet Charging Cart, Gray, 46" H x 32" W (TBC360-101-1FZ-PTM200-S-01)
- AFC INDUSTRIES Laptop Medical Cart w/Basket (772117G)
- AFC INDUSTRIES Adjustable Wood Laminated Laptop Cart (771883G)
- AFC INDUSTRIES Medical Workstation, 26" to 47" H x 84" W (WS8434_B_W/O_EC)
- AFC INDUSTRIES Computer Workstation, 36" H x 33-1/2" W (WM36_C1_AFC7808_01)
- LUXOR Height Adj, Rolling TV Stand (FP1000)
- UNCAGED ERGONOMICS WobbleStoolStandingDeskStoolTallAdjustableHeightBalanceStool, WSF-u (WSF-U)
- Afc Industries Media Stands & Carts