Shop All Wire Carts
Afc Industries
Dual Monitor Medical Cart, Black, 58" H
Mfr # PC800_2023_KB01_2F_C_01
Zoro # G7472221
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,234.99
Free 30-Day Returns
Key Features
- Material Steel
- Handle Type Ergonomic
- Number of Shelves 1
- Cabinet Color Black
- Caster Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Afc Industries
- MFR # PC800_2023_KB01_2F_C_01
- Zoro # G7472221
- Country of Origin United States
- Category Wire Carts
Dimensions
Overall Height | 58 in |
Caster Width | 4 in |
Overall Width | 24 in |
Overall Depth | 23-1/2" |
Caster Dia. | 4" |
Caster Wheel Dia. | 4 in |
Overall Length | 23 1/2 in |
Caster Stem Length | 2 in |
Caster Wheel Width | 4 in |
Caster Stem Diameter | 1/2 in |
Overall LxWxH | 23-1/2 inx24 inx58 in |
Description
Mobile Medical Equipment Workstation, Assembled/Unassembled Assembled, Material Steel, Load Capacity 50 lb, Caster Wheel Dia. 4 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Face Contact Brake, Cabinet Color Black, Drawer Color Varied, Number of Drawers 0, Number of Shelves 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R2630A1E20B4W4C2P6)
- E-Z UP Carry Bag, Black, Polyester, 79-23/32" L (54731)
- DAYTON Rubber Pad (MH2MPR902G)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 1 in W, Polyester, Yellow (EE2801DTX5)
- METRO Adjustable Shelf Wire Cart, 18 In. W (CART 2A)
- METRO Wire Cart, 18 In. W, 30 In. L (1830-39)
- GLOBAL EQUIPMENT Chrome Wire Cart With (4) 6"H Red Grid Containers 21x24x40 (269027RD)
- NEXEL Wire Utility Cart, 2 Shelves, 800 Lb. Capacity, 36L x 24W x 38H (188708)
- ZORO SELECT High Cart, HD, SS, 4 Solid Shelf, 48x24x69 (2HDP6)
- ZORO SELECT Nesting Wire Cart, 24 In. W, 60 In. L (NT-2460R)
- GLOBAL INDUSTRIAL Wire Utility Cart, 3 Shelves, 800 Lb. Capacity, 48L x 24W x 38H (188730)
- Afc Industries Wire Carts