Shop All Media Stands & Carts
Afc Industries
Desktop Charging Cart, 60" H x 34" W
Mfr # MPC2C60_HR4_FZ5-00_H_KB84_C13_01
Zoro # G7482085
product price: $1,153.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,153.99
Free 30-Day Returns
Key Features
- Capacity 100 lb
- Locking Mechanism Yes
- Compatible With All Computer Monitors, Keyboards and PC Towers
- Material Steel
- Overall Height 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afc Industries
- MFR # MPC2C60_HR4_FZ5-00_H_KB84_C13_01
- Zoro # G7482085
- Country of Origin United States
- Category Media Stands & Carts
Dimensions
Overall Height | 72 in |
Overall Width | 26 in |
Overall Depth | 26 in |
Caster Size | 4 in |
Width | 34 in |
Depth | 34 in |
Height | 60 in |
Caster Diameter | 4 in |
Description
Medical Workstation, Product Type Medical Workstation, Overall Height 72 in, Overall Depth 26 in, Number of Trays 1, Overall Width 26 in, Weight Capacity 100 lb, Number of Shelves 0, Shelf Width Not Applicable, Color Gray, Material Steel, Number of Casters 5, Caster Diameter 4 in, Caster Type (2) Swivel with Lock, (3) Swivel, Number of Display Mounts 1, Standards VESA Compliant, Locking Casters Yes, Locking Drawers Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Lab Stool, Adjustable Height, Black (ALEUS4716)
- HON Bookcase, Metl, 41x34.5, Cc (S42ABCS)
- LORELL Desk Shell, 23.6" D, 41.4" W, 29-1/2" H, Walnut, 3mm PVC (Edge) (LLR69980)
- TRADEMARK FINE ART Botticelli 'The Virgin And Child' Canvas Art, 16x24 (AA00157-C1624GG)
- AFC INDUSTRIES Adjustable Wood Laminated Laptop Cart (771883G)
- AFC INDUSTRIES Tablet Charging Cart, Gray, 46" H x 32" W (TBC360-101-1FZ-PTM200-S-01)
- AFC INDUSTRIES Medical Workstation, 26" to 47" H x 84" W (WS8434_B_W/O_EC)
- AFC INDUSTRIES Computer Workstation, 36" H x 33-1/2" W (WM36_C1_AFC7808_01)
- AFC INDUSTRIES Laptop Medical Cart w/Basket (772117G)
- DECORACION Adeptus Solid Wood 6 Drawer Roll Cart - Black (DE2521889)
- PRAIRIE VIEW INDUSTRIES Prairie View N202424-2 2 Tier Equipment Aluminum Stands; 24 x 20 x 24 in. (A202424-2)
- Afc Industries Media Stands & Carts