Shop All Media Stands & Carts
Afc Industries
Computer Workstation, 36" H x 33-1/2" W
Mfr # WM36_C1_AFC7808_01
Zoro # G7477176
product price: $1,455.99
/ea
Free Shipping & Returns
$1,455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mounted Workstation
- Material Steel
- Overall Height 36 in
- Overall Width 33 1/2 in
- Overall Depth 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afc Industries
- MFR # WM36_C1_AFC7808_01
- Zoro # G7477176
- Country of Origin United States
- Category Media Stands & Carts
Dimensions
Overall Height | 36 in |
Overall Width | 33 1/2 in |
Overall Depth | 34 in |
Overall Width (In.) | 33 1/2 in |
Overall Height (In.) | 36 in |
Overall Depth (In.) | 34 in |
Adjustable Shelf Height | Yes |
Description
Computer Workstation Wall Mount, Product Type Wall Mounted Computer Workstation, Overall Height 36 in, Overall Depth 34 in, Number of Trays 1, Overall Width 33 1/2 in, Weight Capacity 20 lb, Number of Shelves 1, Color Gray, Material Steel, Number of Casters 0, Caster Diameter Not Applicable, Caster Type Not Applicable, Number of Display Mounts 1, Finish Powder Coated, Locking Casters Not Applicable, Locking Drawers No, Maximum Tower Mount Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROPSHIP VENDOR GROUP DropshipVendorGroup V187SET3 Malibu Eco-Friendly 5-Piece Wood Outdoor Dining Set With Rectangular Curvy Table And Stacking Chairs (V187SET3)
- BAMBOO COMFORT Bamboo 6-Piece Luxury Sheet Set - Queen - Gold (1300QNGD)
- OFFICESOURCE Lateral File Collection 3 Drawer Lateral File (8363BK)
- ZORO SELECT Chair Mat (143013)
- AFC INDUSTRIES Laptop Medical Cart w/Basket (772117G)
- AFC INDUSTRIES Tablet Charging Cart, Gray, 46" H x 32" W (TBC360-101-1FZ-PTM200-S-01)
- AFC INDUSTRIES Adjustable Wood Laminated Laptop Cart (771883G)
- AFC INDUSTRIES Medical Workstation, 26" to 47" H x 84" W (WS8434_B_W/O_EC)
- SAFCO Steel Machine Stand with Double Doors (1870GR)
- LUXOR 26" LP TABLE (LP26-B)
- SAFCO Under Desk Printer Stand, 4 Casters, 20"x17-1/2"x11-1/2", Gray (SAF1861GR)
- Afc Industries Media Stands & Carts