Shop All Media Stands & Carts
Afc Industries
Computer Workstation, 28 to 47" H x 72" W
Mfr # ST7230_B_ST_3FZ_C_01
Zoro # G7472818
product price: $7,711.99
/ea
Free Shipping & Returns
$7,711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type All Purpose Mobile Desk
- Material Laminate, Steel, Wood
- Overall Width 72 in
- Overall Depth 30 in
- Number of Shelves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afc Industries
- MFR # ST7230_B_ST_3FZ_C_01
- Zoro # G7472818
- Country of Origin United States
- Category Media Stands & Carts
Dimensions
Overall Width | 72 in |
Overall Depth | 30 in |
Overall Width (In.) | 72 in |
Overall Depth (In.) | 30 in |
Overall Height (In.) | 28 in to 47 in |
Caster Size (In.) | 4 in |
Maximum Desktop Height | 47 in |
Minimum Desktop Height | 28 in |
Caster/Glide Diameter | 4 in |
Description
Electric Sit-Stand Desk, Product Type Electric Sit-Stand Desk, Maximum Desktop Height 47 in, Minimum Desktop Height 28 in, Overall Width 72 in, Overall Depth 30 in, Desktop Material Laminate, Desktop Color Black, Gray, Weight Capacity 350 lb, Frame Material Laminate Wood, Steel, Number of Shelves 0, Frame Color Black, Gray, Number of Casters/Glides 4, Caster/Glide Diameter 4 in, Caster/Glide Type (2) Locking, (2) Swivel, Standards UL Listed, Assembly Assembled, Includes (3) Monitor Arms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EYECATCHER Tattersall Button Tab Top Window Curtain Panel - 52 x 84 in. - Burgundy (EY2511962)
- MONARCH SPECIALTIES Accent Table - Espresso (I 3119)
- RICARDO Ricardo Whimsical Semi-Sheer Floral Rod Pocket Window Valance (03915-76-013-55)
- SAFCO Drafting Table Top , 60" W 1" H, Green Tabletop (3952)
- AFC INDUSTRIES Medical Workstation, 26" to 47" H x 84" W (WS8434_B_W/O_EC)
- AFC INDUSTRIES Laptop Medical Cart w/Basket (772117G)
- AFC INDUSTRIES Computer Workstation, 36" H x 33-1/2" W (WM36_C1_AFC7808_01)
- AFC INDUSTRIES Tablet Charging Cart, Gray, 46" H x 32" W (TBC360-101-1FZ-PTM200-S-01)
- AFC INDUSTRIES Adjustable Wood Laminated Laptop Cart (771883G)
- GENERAC Generic 121 2597 360-degree Rotating Flat Plug Liberator; 18in; 3pk (121 2597)
- LUXOR MULTI-HGT ENDURA TABLE (LEDUO-B)
- Afc Industries Media Stands & Carts