Shop All Media Stands & Carts
Afc Industries
Computer Cart, Gray, 42" H x 26-1/2" W
Mfr # LB200-101-12
Zoro # G7473019
product price: $3,811.99
/ea
Free Shipping & Returns
$3,811.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mobile Medical Workstation
- Material Steel
- Overall Height 42 in
- Overall Width 26 1/4 in
- Overall Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afc Industries
- MFR # LB200-101-12
- Zoro # G7473019
- Country of Origin United States
- Category Media Stands & Carts
Dimensions
Overall Height | 42 in |
Overall Width | 26 1/4 in |
Overall Depth | 20 in |
Overall Width (In.) | 26 1/2 in |
Overall Height (In.) | 42 in |
Shelf Width (In.) | 23 in |
Shelf Depth (In.) | 16 in |
Overall Depth (In.) | 22 in |
Caster Size (In.) | 4 in |
Caster Diameter | 4 in |
Adjustable Shelf Height | Yes |
Shelf Width | 23 in, 26 1/4 in |
Shelf Depth | 16 in, 19 3/4 in, 20 in |
Description
Medical Workstation, Product Type Medical Workstation, Overall Height 42 in, Overall Depth 20 in, Overall Width 26 1/4 in, Weight Capacity 200 lb, Number of Shelves 2, Shelf Width 23 in, 26 1/4 in, Color Gray, Material Steel, Number of Casters 4, Caster Diameter 4 in, Caster Type (2) Locking, Number of Drawers 2, Finish Powder Coated, Locking Casters Yes, Locking Drawers Yes, Maximum Tower Mount Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Rockefeller Dresser, Nature and Rose Pink (103GMC6)
- RESTOR-IT Furniture and Fabric Repair Kit, Blue (18081)
- STOREX 14-3/4 in W 2 Drawer File Cabinets, Black (61312B01C)
- BESTAR Lumina Full Murphy Bed with Desk and Storage Cabinet (83W), White Chocolate (85890-31)
- AFC INDUSTRIES Medical Workstation, 26" to 47" H x 84" W (WS8434_B_W/O_EC)
- AFC INDUSTRIES Laptop Medical Cart w/Basket (772117G)
- AFC INDUSTRIES Computer Workstation, 36" H x 33-1/2" W (WM36_C1_AFC7808_01)
- AFC INDUSTRIES Adjustable Wood Laminated Laptop Cart (771883G)
- AFC INDUSTRIES Tablet Charging Cart, Gray, 46" H x 32" W (TBC360-101-1FZ-PTM200-S-01)
- SAFCO Audio/Video Microform Cabinet (4935LG)
- PRAIRIE VIEW INDUSTRIES Prairie View N202424-2 2 Tier Equipment Aluminum Stands; 24 x 20 x 24 in. (A202424-2)
- Afc Industries Media Stands & Carts