Shop All Media Stands & Carts
Afc Industries
Computer Cart, Gray, 30 to 46" H x 42" W
Mfr # LTC4236-01
Zoro # G7471731
product price: $6,515.99
/ea
Free Shipping & Returns
$6,515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mobile Medical Workstation
- Material Laminate, Steel, Wood
- Overall Height 46 in
- Overall Width 42 in
- Overall Depth 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afc Industries
- MFR # LTC4236-01
- Zoro # G7471731
- Country of Origin United States
- Category Media Stands & Carts
Dimensions
Overall Height | 46 in |
Overall Width | 42 in |
Overall Depth | 36 in |
Overall Height (In.) | 30 in to 46 in |
Overall Width (In.) | 42 in |
Caster Size (In.) | 4 in |
Overall Depth (In.) | 36 in |
Adjustable Shelf Height | Yes |
Caster Diameter | 4 in |
Description
Medical Workstation, Product Type Medical Workstation, Overall Height 46 in, Overall Depth 36 in, Number of Trays 1, Overall Width 42 in, Weight Capacity 300 lb, Number of Shelves 1, Color Gray, Material Laminate, Steel, Wood, Number of Casters 4, Caster Diameter 4 in, Caster Type (2) Locking, (2) Swivel, Number of Display Mounts 2, Standards UL Approved, Finish Powder Coated, Locking Casters Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO Full Size, Umbrella Stand, Aluminum (921SA)
- OFFICESOURCE 30.00'' W, 96.00'' L, 29.00'' H, Gray with Charcoal Legs (FBM3096GR)
- FLASH FURNITURE Blue 8x10 Abstract Area Rug (ACD-RGTRZ863-810-BL-GG)
- BESTAR L Shaped Desk, 71.1" D, 71.1" W, 29.9" H, Bark Gray, Melamine (120863-47)
- AFC INDUSTRIES Laptop Medical Cart w/Basket (772117G)
- AFC INDUSTRIES Adjustable Wood Laminated Laptop Cart (771883G)
- AFC INDUSTRIES Tablet Charging Cart, Gray, 46" H x 32" W (TBC360-101-1FZ-PTM200-S-01)
- AFC INDUSTRIES Computer Workstation, 36" H x 33-1/2" W (WM36_C1_AFC7808_01)
- AFC INDUSTRIES Medical Workstation, 26" to 47" H x 84" W (WS8434_B_W/O_EC)
- LUXOR Flat Panel TV Stand And Mount (WPSMS51)
- PYLE Adjustable Professional Equipment Cart, PKEQ38 (PKEQ38)
- Afc Industries Media Stands & Carts