Shop All Tool Storage Parts
Afc Cable Systems
AFC Cable Systems 8017-HD .75 in. x 6 ft. Sealtite Non-Metallic Flexible Conduit Whip Coil
Mfr # 568087
Zoro # G004062896
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afc Cable Systems
- MFR # 568087
- Zoro # G004062896
- Country of Origin United States
- Category Tool Storage Parts
Description
Features
- Sealtite Non-Metallic Flexible Conduit Whip Coil.
- Size - 0.75 in. x 6 ft.
- Dimension - 10.5 x 10.5 x 2.5 in.
- Item Weight - 2.75 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 10", 80-Teeth Master Combo Saw Blade, PK5 (11270ZR)
- HUSQVARNA Bolt for Flanges (543077344)
- MILWAUKEE TOOL 14 oz Titanium Smooth Face Hammer w/18" Hybrid Fiberglass Handle (TI14SC-F)
- KIPP Cam Lever Adjustable Size: 1 M05X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.1501105X30)
- AFC CABLE SYSTEMS AFC Cable Systems 8015-HD .5 in. x 6 ft. Sealtite Non Metallic Flexible Conduit Whip Coil (568073)
- STANLEY Stanley STST16410 Stst16410, Basic Tool Box, 16" (STST16410)
- RACK’EM RACKS RackEm Racks5002 Over the Seat Hard Hat Rack (5002)
- BLAIR EQUIPMENT CO Blair Equipment BLR-11320 Rotabroach Combo (BLR-11320)
- STANLEY Stanley 019151M 19" Series 2000 Tool Box W/ 2/3 Tote Tray & Lid Organizers (019151M)
- UNI-RAM Uni-ram 102-8126 Secondary Felt Filter Bag (URM-102-8126)
- STANLEY DeWalt ToughSystem 2.0 21.75 in. Large Tool Box Black/Yellow (DWST08300)
- Afc Cable Systems Hand Tool Parts