Shop All Striping & Marking Paint
Aervoe
Yellow Striper Premium Spray Paint
Mfr # 702
Zoro # G108658391
original price:
$15.85
9% off
new price: $14.29
/ea
Sold in multiples of 12 for $171.48
$171.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size 20 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aervoe
- MFR # 702
- Zoro # G108658391
- UPC # 10088193007027
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 20 oz |
Details
Item | Striping Paint |
Color | Yellow |
Description
Aervoe 702 Yellow Striper Premium Spray PaintFeatures:
- LINE STRIPER. PREMIUM STRIPING PAINTOne case of 12 non-clogging 20 oz 18 oz filled cans will paint a 4 stripe approximately 800 linear feetSpecially formulated traffic paint adheres to most surfaces quicklyExtra long lasting and has 45% solids content, giving a brighter line coverageCovers in one easy coat and dries in minutesDesigned for heavy traffic areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BINKS Nut, Packing, PK5 (82-135-5)
- DEVILBISS GPG Gravity HVLP Gun Kit; GPG GRAVITY (GPG2, 1.3, 1.4, 1.5, CUPPED) (905016)
- BLUE DOLPHIN DROPCLOTH TAPE 2.36""X90' (TP POLY SEAM)
- RUST-OLEUM Marking Paint, M1400, Industrial, 17 oz, SB Flu Red-Orange (331781)
- AERVOE White Line Striper Spray Paint (710)
- AERVOE 18 oz 12 PK (750)
- AERVOE Forest Boundary Marking Paint, 15 oz., Red, Solvent -Based (5310)
- AERVOE Yellow Line Striper Spray Paint (720)
- AERVOE White Striper Premium Spray Paint (701)
- RUST-OLEUM Inverted Marking Chalk Aerosol, 20 oz, Blue, Water -Based (205236)
- KRYLON Quik-Mark Solvent-Based Inverted Marking Paint, 12PK (A03900007)
- Aervoe Striping & Marking Paint