Shop All Striping & Marking Paint
Aervoe
Tree Marking Paint, 15 oz., White, Solvent -Based
Mfr # 6370
Zoro # G9785185
Not eligible for select promotions
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Base Type Solvent
- Size 15 oz.
- Paint and Primer Sub Category Tree Marking Paint
- Coverage 36 sq ft/can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aervoe
- MFR # 6370
- Zoro # G9785185
- UPC # 094728977836
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 15 oz. |
Container Size | 1 qt |
Description
Tree Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, White, Size 20 oz, Tree Marking Paint, Paint and Primer Surface Material Wood, Paint and Primer Application Method Spray, Coverage 36 sq ft/can, Net Weight 15 oz, Dry Time 20 min, Dry Time Tack Free 10 min, Application Temperature 33 Degrees to 100 Degrees F, Standard Exposure Conditions, VOC Content Less Than 450 g/L, Standards NFPA 30B Level 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVAL Preval Complete Sprayer System, PK 6 (0267-6)
- GRACO 411 RAC 5 Reversible Switch Tip (286411)
- MINWAX Helmsman Semi-Gloss Clear Spar Urethane, 1 Gal. (13210000)
- RUST-OLEUM 12 Oz International Harvester Red Specialty Farm Equipment Spray (280127)
- AERVOE White Striper Premium Spray Paint (701)
- AERVOE 18 oz 12 PK (750)
- AERVOE Forest Boundary Marking Paint, 15 oz., Red, Solvent -Based (5310)
- AERVOE Yellow Line Striper Spray Paint (720)
- AERVOE Yellow Striper Premium Spray Paint (702)
- AERVOE White Line Striper Spray Paint (710)
- JONES STEPHENS 2564 16OZ SAFETY RED INVERTED MARKING SPRAY (2564838)
- Aervoe Striping & Marking Paint