Shop All Striping & Marking Paint
Aervoe
Tree Marking Paint, 15 oz., Lite Blue, Solvent -Based
Mfr # 6350
Zoro # G9785203
product price: $6.95
/ea
Not eligible for select promotions
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Blues
- Base Type Solvent
- Size 15 oz.
- Paint and Primer Sub Category Tree Marking Paint
- Coverage 36 sq ft/can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aervoe
- MFR # 6350
- Zoro # G9785203
- UPC # 088193063507
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 15 oz. |
Container Size | 1 qt |
Description
Tree Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Lite Blue, Size 20 oz, Tree Marking Paint, Paint and Primer Surface Material Wood, Paint and Primer Application Method Spray, Coverage 36 sq ft/can, Net Weight 15 oz, Dry Time 20 min, Dry Time Tack Free 10 min, Application Temperature 31 Degrees to 100 Degrees F, Standard Exposure Conditions, VOC Content Less Than 450 g/L, Standards NFPA 30B Level 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Mw Wipe-On Poly Sat Pint (40910000)
- MINWAX 1/2 Pt Red Mahogany Wood Finish Oil-Based Wood Stain (22250)
- MILWAUKEE SPRAYER Repair Kitcompletef/Model A (K10)
- RUST-OLEUM GAL 20X Tint Resurfacer (300081)
- AERVOE Yellow Line Striper Spray Paint (720)
- AERVOE Yellow Striper Premium Spray Paint (702)
- AERVOE White Striper Premium Spray Paint (701)
- AERVOE White Line Striper Spray Paint (710)
- AERVOE 18 oz 12 PK (750)
- AERVOE Forest Boundary Marking Paint, 15 oz., Red, Solvent -Based (5310)
- RUST-OLEUM Rust-Oleum Specialty Flat Fluorescent Red Spray Paint 11 oz (1991830)
- Aervoe Striping & Marking Paint