Shop All Striping & Marking Paint
Aervoe
Tree Marking Paint, 12 oz., Yellow, Solvent -Based
Mfr # 630
Zoro # G9789753
original price:
$7.35
9% off
new price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Paint Color Family Yellows
- Base Type Solvent
- Size 12 oz.
- Paint and Primer Sub Category Tree Marking Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aervoe
- MFR # 630
- Zoro # G9789753
- UPC # 088193006306
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 12 oz. |
Container Size | 16 oz |
Description
Tree Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Yellow, Size 16 oz, Tree Marking Paint, Paint and Primer Surface Material Wood, Paint and Primer Application Method Marking Wand, Spray, Coverage 279 sqft/can, Net Weight 12 oz, Dry Time 1 to 5 hr, Dry Time Tack Free 30 min, Application Temperature 30 Degrees to 100 Degrees F, Mild to Moderate Exposure Conditions, Standards MIR Compliant, For Use With Line Striper
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY Paint Brush Comb, Black, Wire (140910300)
- RUST-OLEUM 17 Oz, Fluorescent Green, Water -Based (383007)
- MINWAX Brushing Lacquer Stn Qt (155100000)
- RUST-OLEUM 1 gal. Coal Tar Epoxy, Black (C9578402)
- AERVOE 18 oz 12 PK (750)
- AERVOE White Striper Premium Spray Paint (701)
- AERVOE Forest Boundary Marking Paint, 15 oz., Red, Solvent -Based (5310)
- AERVOE White Line Striper Spray Paint (710)
- AERVOE Yellow Line Striper Spray Paint (720)
- AERVOE Yellow Striper Premium Spray Paint (702)
- VALSPAR Field and Zone Marking Paint, Flat, Yellow, 1 gal, Pail (024.0000136.007)
- Aervoe Striping & Marking Paint