Shop All Striping & Marking Paint
Aervoe
Tree Marking Paint, 12 oz., Orange, Solvent -Based
Mfr # 620
Zoro # G9789674
product price: $10.39
/ea
Not eligible for select promotions
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Oranges
- Base Type Solvent
- Size 12 oz.
- Paint and Primer Sub Category Tree Marking Paint
- Coverage 279 sq.ft./can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aervoe
- MFR # 620
- Zoro # G9789674
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 12 oz. |
Container Size | 16 oz |
Description
Tree Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Orange, Size 16 oz, Tree Marking Paint, Paint and Primer Surface Material Wood, Paint and Primer Application Method Marking Wand, Spray, Coverage 279 sqft/can, Net Weight 12 oz, Dry Time 1 to 5 hr, Dry Time Tack Free 30 min, Application Temperature 30 Degrees to 100 Degrees F, Mild to Moderate Exposure Conditions, Standards MIR Compliant, For Use With Line Striper
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER Interior/Exterior Paint, Satin, Water Base, White, 1 gal (3101)
- 3M Tack Cloth 36 in. W X 17 in. L White Synthetic Fiber Wood Refinisher's Tack Cloth (10132NA)
- ZINSSER 1 Gal Clear Shieldz Water-Based Acrylic Wallpaper Primer (2101)
- NEWSTRIPE Replacement Rollers, 12 PK, 4 In. (10000728)
- AERVOE 18 oz 12 PK (750)
- AERVOE Yellow Striper Premium Spray Paint (702)
- AERVOE White Striper Premium Spray Paint (701)
- AERVOE Forest Boundary Marking Paint, 15 oz., Red, Solvent -Based (5310)
- AERVOE Yellow Line Striper Spray Paint (720)
- AERVOE White Line Striper Spray Paint (710)
- RAE Traffic Zone Marking Paint, 5 gal., Yellow, Latex Acrylic -Based (4902-05)
- Aervoe Striping & Marking Paint