Shop All Flags, Flares, Paddles, and Triangles
Aervoe
Super Road Flare, Red LEDS, Kit, PK4
Mfr # 1168
Zoro # G4617986
product price: $287.63
/ea
Free Shipping & Returns
$287.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Car Charger, (1) Storage Case, (1) Wall Charger, (4) Road Flares
- Height 12 3/8 in
- Length 16 3/4 in
- Diameter 4 in
- Shell Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aervoe
- MFR # 1168
- Zoro # G4617986
- UPC # 088193011669
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 12 3/8 in |
Length | 16 3/4 in |
Diameter | 4 in |
Lens Diameter | 4 in |
Description
LED Baton Road Flare Kit, Product Type Road Flare Kit, Light Color Red, Maximum Run Time - Flashing Light 10 hr, Maximum Run Time - Steady Light 6 hr, Maximum Light Output 350,000 mcd, Power Source 12 Volt and 110v Adapted, Flashes per Minute 0, 400, 5, 58, 600, 76, Height 12 3/8 in, Flare Stand Included Spike Stand, Light Patterns Included Alternating Blink, Led Marker Light, Quad-Flash, Quick-Flash, Reverse Rotate, SOS (Morse Code), Steady On
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO XL Class 2 High Visibility Vest, Lime (1056-XL)
- NOTRAX 14 ft. L x Vinyl, 1" Thick (519S0314YB)
- KEEN 6-Inch Work Boot, D, Brown (1021467)
- BULLARD Ambient Air Pump, 5 psi (EDP10)
- ZORO SELECT Handheld Warning Flag, Vinyl Coated Mesh, 18" H, 18" W, Fluorescent Red/Orange (3YWY4)
- DC CARGO Orange Safety Flag with EZ Mount, 2PK (SFEZMO-2)
- POWERFLARE LED Safety Flare, LED Color Amber (PF210-A-Y)
- POWERFLARE LED Safety Flare, LED Color Red/Amber (SP6O-RA-O)
- CHECKERS Warning Whip, HD, 5 Ft, X Flag and Socket (FS5XL-O)
- AEROSOCK Replacement Windsock, Red/Orange, 96" L, Diameter: 24 in (ASX2496)
- 2W INTERNATIONAL Solid PVC Flag, 30 in. Dowel (1830-V)
- Aervoe Flags, Flares, Paddles, and Triangles