Shop All Flags, Flares, Paddles, and Triangles
Aervoe
Super Road Flare, Red LEDS
Mfr # 11650
Zoro # G4528955
original price:
$51.89
9% off
new price: $46.99
/ea
Not eligible for select promotions
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Car Charger, (1) Storage Bag, (1) Wall Charger
- Height 1 7/8 in
- Length 5 1/4 in
- Diameter 4 1/4 in
- Light Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aervoe
- MFR # 11650
- Zoro # G4528955
- UPC # 088193011652
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 1 7/8 in |
Length | 5 1/4 in |
Diameter | 4 1/4 in |
Width | 4.3" |
Lens Diameter | 4 1/4 in |
Description
LED Road Flare, Product Type Road Flare Kit, Light Color Red, Maximum Run Time - Flashing Light 10 hr, Maximum Run Time - Steady Light 6 hr, Maximum Light Output 350,000 mcd, Power Source 12 Volt and 110v Adapted, Flashes per Minute 0, 400, 5, 58, 600, 76, Height 1 7/8 in, Flare Stand Included No Stand, Light Patterns Included Alternating Blink, Led Marker Light, Quad-Flash, Quick-Flash, Reverse Rotate, SOS (Morse Code), Steady On, Features Crushproof, Impact-Resistant Rubber Housing
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A63C1, Hybrid EVA Disposable Gloves, 4 mil Palm, Hybrid EVA, Powder-Free, M, 2000 PK, Clear (A63C12)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, S, PR (263346)
- MCR SAFETY Industry Grade Cow Driver Patch, S, PK12 (32055S)
- ACID EATER Neutralizing Spill Kit, 15 gal., Granular (1006-015)
- ORION Hp Red Areial Flare Refill (372801)
- CORTINA SAFETY PRODUCTS 8'L, 18"-dia.-Throat Wind Sock Replacement (3LWE9A)
- CHECKERS Warning Whip, Light Duty, White (FSRR7W-HB)
- C.H. HANSON FLAG SAFETY ORNG 18X18"" (55300)
- HELPMATE LED Safety Flare 5 Functions (T26177)
- XPOSE SAFETY Orange Safety Flags - 18 in x 18 in Orange Warning Flag, 4PK (WF-18-4-X)
- ZORO SELECT Paddle Sign, 18 In. W, Stop/Slow (ST-SL)
- Aervoe Flags, Flares, Paddles, and Triangles