Shop All Striping & Marking Paint
Aervoe
Striping Paint, 18 oz., Asphalt Black, Solvent -Based
Mfr # 770
Zoro # G3712110
Not eligible for select promotions
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Blacks
- Color Asphalt Black
- Base Type Solvent
- Size 18 oz.
- Paint and Primer Sub Category Striping Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aervoe
- MFR # 770
- Zoro # G3712110
- UPC # 088193007709
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 18 oz. |
Container Size | 20 oz |
Description
Striping Paint, Solvent Base Type, Line Striping Aerosol No, Black, Size 20 oz, Striping Paint, Paint and Primer Surface Material Asphalt, Concrete, Grass, Paint and Primer Application Method Cart, Wand, Net Weight 18 oz, Dry Time 1 hr, Dry Time Tack Free 20 min, Application Temperature 50 Degrees to 90 Degrees F, VOC Content Less Than 450 g/L, Standards MIR Compliant, For Use With Wand or Cart
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Metallic Paint, WaterBase, Pewter, 1 gal (ME209)
- TRIMACO Dropcloth 8Oz 4'X15' (58908)
- RUST-OLEUM Elastomeric Roof Coating, 4.75 gal., White, Base Type: Water (301993)
- GRACO Airless Spray Gun Tip, 0.014" Tip Size (FFLP314)
- AERVOE Yellow Line Striper Spray Paint (720)
- AERVOE White Line Striper Spray Paint (710)
- AERVOE White Striper Premium Spray Paint (701)
- AERVOE 18 oz 12 PK (750)
- AERVOE Yellow Striper Premium Spray Paint (702)
- AERVOE Forest Boundary Marking Paint, 15 oz., Red, Solvent -Based (5310)
- RUST-OLEUM Traffic Zone Striping Paint, 5 gal., White, Water-Based (2391300)
- Aervoe Striping & Marking Paint