Shop All Stencil Ink
Aervoe
Stencil Ink, 16oz., Yellow
Mfr # 2802
Zoro # G3712165
product price: $6.75
/ea
Not eligible for select promotions
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Ink Container Type Aerosol Can
- Color Yellow
- Container Size 12 oz
- Resistance Properties Waterproof
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aervoe
- MFR # 2802
- Zoro # G3712165
- UPC # 088193028025
- Country of Origin United States
- Category Stencil Ink
Dimensions
Container Size | 12 oz |
Size | 16 oz. Aerosol |
Details
Promotion Restriction | Not eligible for promotion |
Stencil Ink Container Type | Aerosol Can |
Color | Yellow |
Resistance Properties | Waterproof |
Item | Stencil Ink |
Waterproof | No |
Net Weight (Oz.) | 12 |
Weather Resistant | Yes |
Application | For Marking Most Substrates, Label and Others |
Characteristics | Fast Dry, Visible Colors |
Standards | MIL-A-A-208A |
Description
Stencil Ink, Stencil Ink Container Type Aerosol Can, Color Yellow, Container Size 12 oz, Resistance Properties Waterproof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Shielded, 5mm Bore (625ZZC3/5K)
- BESTORQ Bestorq Double Side Timing Belt Model D2800-8M-50 - 110.24 in Outside Length - 1.97 in Top Width (D2800-8M-50)
- DIXON Air King Universal Swivel, Male NPT, 3/4" (AM7SWIV)
- NOBLES Vacuum Motor (9004054)
- DYKEM Industrial Ink, 1 Gal., Ultra Violet (82195)
- SPRAYON Stencil Ink, White (SC3105000)
- Aervoe Machine Fluids