Shop All Stencil Ink
Aervoe
Stencil Ink, 16oz., White
Mfr # 2807
Zoro # G3712129
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Stencil Ink Container Type Aerosol Can
- Color White
- Container Size 12 oz
- Resistance Properties Waterproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aervoe
- MFR # 2807
- Zoro # G3712129
- UPC # 088193028070
- Country of Origin United States
- Category Stencil Ink
Dimensions
Container Size | 12 oz |
Size | 16 oz. Aerosol |
Details
Promotion Restriction | Not eligible for promotion |
Stencil Ink Container Type | Aerosol Can |
Color | White |
Resistance Properties | Waterproof |
Application | For Marking Most Substrates, Label and Others |
Item | Stencil Ink |
Waterproof | No |
Net Weight (Oz.) | 12 |
Characteristics | Fast Dry, Visible Colors |
Standards | MIL-A-A-208A |
Weather Resistant | Yes |
Description
Stencil Ink, Stencil Ink Container Type Aerosol Can, Color White, Container Size 12 oz, Resistance Properties Waterproof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, Nameplate RPM 17, 1.40A (52JE52)
- DAYTON AC Gearmotor, 13.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE29)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA24FJ24)
- GATES PowerGrip GT3 Belts - 2M and 3M, 735-3MGT-15 (735-3MGT-15)
- SPRAYON Stencil Ink, White (SC3105000)
- DYKEM Industrial Ink, 1 Gal., Ultra Violet (82195)
- Aervoe Machine Fluids