Shop All Stencil Ink
Aervoe
Stencil Ink, 16oz., Black
Mfr # 2806
Zoro # G3712138
product price: $5.75
/ea
Not eligible for select promotions
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Ink Container Type Aerosol Can
- Color Black
- Container Size 12 oz
- Resistance Properties Waterproof
- Application For Marking Most Substrates, Label and Others
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aervoe
- MFR # 2806
- Zoro # G3712138
- UPC # 088193028063
- Country of Origin United States
- Category Stencil Ink
Dimensions
Container Size | 12 oz |
Size | 16 oz. Aerosol |
Details
Promotion Restriction | Not eligible for promotion |
Stencil Ink Container Type | Aerosol Can |
Color | Black |
Resistance Properties | Waterproof |
Item | Stencil Ink |
Application | For Marking Most Substrates, Label and Others |
Net Weight (Oz.) | 12 |
Waterproof | No |
Standards | MIL-A-A-208A |
Characteristics | Fast Dry, Visible Colors |
Weather Resistant | Yes |
Description
Stencil Ink, Stencil Ink Container Type Aerosol Can, Color Black, Container Size 12 oz, Resistance Properties Waterproof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK SIEMENS CONTACTOR SUPPRESSOR, Varistor, 24VAC/DC, S00-VG-24-S (26503)
- GAST Vac Trap 8 Oz 1/4 Npt Sp Aa672K (AA672K)
- DDS Shaft Seal, 60mm I. D., 110mm O. D., 12mm W (6011012SC)
- TSUBAKI Clevis Connector, Leaf (BL823CL)
- DYKEM Industrial Ink, 1 Gal., Ultra Violet (82195)
- SPRAYON Stencil Ink, White (SC3105000)
- Aervoe Machine Fluids