Shop All Striping & Marking Paint
Aervoe
Forest Boundary Marking Paint, 15 oz., Orange, Solvent -Based
Mfr # 5320
Zoro # G9785115
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Paint Color Family Oranges
- Base Type Solvent
- Size 15 oz.
- Paint and Primer Sub Category Forest Boundary Marking Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aervoe
- MFR # 5320
- Zoro # G9785115
- UPC # 094728024721
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 15 oz. |
Container Size | 20 oz |
Description
Boundary Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Orange, Size 20 oz, Boundary Marking Paint, Paint and Primer Surface Material Wood, Paint and Primer Application Method Spray, Coverage 36 sq ft/can, Net Weight 15 oz, Dry Time 20 min, Dry Time Tack Free 10 min, Application Temperature 40 Degrees to 100 Degrees F, Standard Exposure Conditions, VOC Content Less Than 450 g/L, Standards MIR Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON Paint Roller Extension Pole, 6 ft L Pole (60242)
- PREMIER PAINT ROLLER ROLLER WOOL 4X3/8 in., 2PK (U66500-018)
- KRYLON INDUSTRIAL Inverted Marking Paint, 15 oz., Silver, Solvent -Based (A03640007)
- OSBORN 3" Chip Paint Brush, China Hair Bristle, Wood Handle (0008601900)
- AERVOE White Striper Premium Spray Paint (701)
- AERVOE White Line Striper Spray Paint (710)
- AERVOE Yellow Line Striper Spray Paint (720)
- AERVOE Forest Boundary Marking Paint, 15 oz., Red, Solvent -Based (5310)
- AERVOE Yellow Striper Premium Spray Paint (702)
- AERVOE 18 oz 12 PK (750)
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., Fluorescent Red/Orange, Solvent -Based (TT3701007)
- Aervoe Striping & Marking Paint