Shop All Flags, Flares, Paddles, and Triangles
Aervoe
Baton Road Flare, Red LEDS, Kit, PK3
Mfr # 1158
Zoro # G4562476
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Car Charger, (1) Storage Case, (1) Wall Charger, (3) Baton Traffic Flares
- Height 4 in
- Length 16 3/4 in
- Diameter 13 5/8 in
- Shell Material Polycarbonate/Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aervoe
- MFR # 1158
- Zoro # G4562476
- UPC # 088193011560
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 4 in |
Length | 16 3/4 in |
Diameter | 13 5/8 in |
Width | 12.4" |
Lens Diameter | 13 5/8 in |
Description
LED Baton Road Flare Kit, Product Type Baton Traffic Flare Kit, Light Color Red, Maximum Run Time - Flashing Light 8 hr, Maximum Run Time - Steady Light 7 hr, Maximum Light Output 50,000 mcd, Power Source 12 Volt and 110v Adapted, Flashes per Minute 0, 240, 42, 5, 950, Height 4 in, Flare Stand Included Spike Stand, Light Patterns Included Alternating Blink, Quad-Flash, Rotate, SOS (Morse Code), Steady On, Features Impact-Resistant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 48" L x (104-01-2048-2)
- GLOWSHIELD Class 3, Hi-Viz Green Mesh Safety Vest, Size: 3XL (SV703FG (2XL))
- MECHANIX WEAR Arc Flash Lift Front Hood, Charcoal Grey, Universal (SWH-40H-GPGY-FAN)
- 3M Tube Holder, Nylon (V-112)
- EMI Light Baton, w/ Wrist Strap, 18-1/2" L (2080)
- ZORO SELECT Traffic Paddle Sign, 2-Sided Stop/Slow, Engineer Reflective, 24 in HxW, Pole Mounted, 81 in Handle (03-822P)
- CHECKERS Warning Whip, 12 ft., Includes Flag (FS12X-QD-O)
- ROADPRO TRIANGLE REFLECTOR KIT 3PC. (RP9113PK)
- MUTUAL INDUSTRIES Traffic Control Stop/Slow Paddle, 18 inch 18 Inch H (14983-10)
- SAFETY FLAG CO Windsock Frame, 18", Double Ball Bearing (BBX18)
- ZORO SELECT Throwaway Flag, Red/Orange, 12x12In, PK100 (1EKR9)
- Aervoe Traffic Safety