Shop All Flags, Flares, Paddles, and Triangles
Aervoe
Baton Road Flare, Red LEDS
Mfr # 1155
Zoro # G4571393
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Car Charger, (1) Storage Bag, (1) Wall Charger
- Height 1 3/8 in
- Length 12 1/8 in
- Diameter 1 3/4 in
- Shell Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aervoe
- MFR # 1155
- Zoro # G4571393
- UPC # 088193011553
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 1 3/8 in |
Length | 12 1/8 in |
Diameter | 1 3/4 in |
Lens Diameter | 1 3/4 in |
Description
LED Baton Road Flare, Product Type Baton Traffic Flare Kit, Light Color Red, Maximum Run Time - Flashing Light 8 hr, Maximum Run Time - Steady Light 7 hr, Maximum Light Output 50,000 mcd, Power Source 12 Volt and 110v Adapted, Flashes per Minute 0, 240, 42, 5, 950, Height 1 3/8 in, Flare Stand Included No Stand, Light Patterns Included Alternating Blink, Quad-Flash, Rotate, SOS (Morse Code), Steady On, Features Impact-Resistant, Includes (1) Car Charger, (1) Storage Bag, (1) Wall Charger
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE Tire Ring, 24 lbs., For Commander Drum (4500)
- PYRAMEX Rendevous, Blackr Frame, Amber Lens, Amber Scratch-Resistant (SB2830S)
- FALLTECH Concrete Anchor, 310 lb., Hole 5/8inDia. (7451A)
- GLOBAL INDUSTRIAL Flat Polyurethane Coated Gloves, Black/Black, X-Large (708350XL)
- MUTUAL INDUSTRIES ABS High Intensity Reflect Stop/Slow Pad, 18 inch 57 Inch H (14655-3-18)
- ZORO SELECT Replacement Windsock, Nylon, 36 in Long, 10 in Throat Diameter, Orange, Windsock Only (3LWE7)
- ORION Hp Red Areial Flare Refill (372801)
- AEROSOCK Replacement Windsock, Red/Orange, 56" L (ASX1356)
- NMC Wind Sock 10x36 (WS10)
- TAPCO 102225 3-1/4" Blue Centermount Reflector, Plastic Backplate, RT-90B (102225)
- TAPCO 102227 3-1/4" White Centermount Reflector, Plastic Backplate, RT-90W (102227)
- Aervoe Flags, Flares, Paddles, and Triangles