Aervoe

18 oz 12 PK


product price: $188.99
/pk 12, $15.75/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Net Weight 18 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Net Weight 18 oz

Description

LINE STRIPER ECONOMICAL STRIPING PAINT ONE CASE OF 12 NON-CLOGGING 20 OZ. (18 OZ. FILLED) CANS WILL PAINT A 4" STRIPE APPROXIMATELY 700 LINEAR FEET. SPECIALLY FORMULATED TRAFFIC PAINT ADHERES TO MOST SURFACES QUICKLY. ECONOMICAL PAINT IS LONG LASTING AND HAS 22% SOLIDS CONTENT.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.