Shop All Flags, Flares, Paddles, and Triangles
Aerosock
Replacement Windsock, Red/Orange, 72" L
Mfr # ASX1872
Zoro # G6299995
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Windsock Only
- Color Orange
- Material Nylon
- Length 72 in
- Diameter 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aerosock
- MFR # ASX1872
- Zoro # G6299995
- Country of Origin Multiple
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Length | 72 in |
Diameter | 18 in |
Throat Diameter | 18 in |
Details
Includes | Windsock Only |
Color | Orange |
Material | Nylon |
Item | Replacement Windsock |
Standards | AC 150/5345-27D |
Mounting | Zip Ties |
Mounting Hardware Included | No |
Description
Replacement Windsock, Includes Frame/Mounting Hardware No, Throat Diameter 18 in, Length 72 in, Material Nylon, Color Orange, Includes Zip Ties, Mounting Zip Ties, Standards AC 150/5345-27D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Rain Bib Overall, Yellow, XL (4T239)
- KONG USA Tango, Body Black, Gate Black (7150X0NNNKK)
- 3M 6000/7500 Series Multi Gas Crtdg 2Pk (6006)
- MCR SAFETY Mechanics Gloves, M, White/Brown/Red, Spandex Fabric/TPR (PD2903M)
- AEROSOCK Replacement Windsock, Red/Orange, 96" L, Diameter: 24 in (ASX2496)
- AEROSOCK Replacement Windsock, Red/Orange, 56" L (ASX1356)
- AEROSOCK Replacement Windsock, Red/Orange, 36" L (WSX1036)
- AEROSOCK Replacement Windsock, Red/Orange, 96" L (ASX1896)
- AEROSOCK Replacement Windsock, Red/Orange, 144" L (ASX3612)
- AEROSOCK Replacement Windsock, Red/Orange, 60" L (ASX1860)
- C.H. HANSON Sign, Stop/Slow, Wood Handle, 10" (55450)
- Aerosock Flags, Flares, Paddles, and Triangles