Shop All Flags, Flares, Paddles, and Triangles
Aerosock
Replacement Windsock, Red/Orange, 60" L
Mfr # ASX1860
Zoro # G6300001
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Nylon
- Includes Windsock Only
- Length 60 in
- Diameter 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aerosock
- MFR # ASX1860
- Zoro # G6300001
- Country of Origin Multiple
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Length | 60 in |
Diameter | 18 in |
Throat Diameter | 18 in |
Details
Item | Replacement Windsock |
Color | Orange |
Material | Nylon |
Includes | Windsock Only |
Standards | AC 150/5345-27D |
Mounting | Zip Ties |
Mounting Hardware Included | No |
Description
Replacement Windsock, Includes Frame/Mounting Hardware No, Throat Diameter 18 in, Length 60 in, Material Nylon, Color Orange, Includes Zip Ties, Mounting Zip Ties, Standards AC 150/5345-27D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Cartridge, Threaded, OV, CL, HC, SD, HF, CD, FM, AM, MA, Olive, 10 PK, NIOSH (492790)
- BRADY Arc Flash Label, 500 Labels per Roll, PK2 (THTEL-25-483-1-WA)
- ZORO SELECT Handi Band Clamp, 1-1/2 In.L x 3 In.W (12855-16)
- GEMTOR 6 ft.L Decelerator (D11EL6)
- AEROSOCK Replacement Windsock, Red/Orange, 48" L (ASX1848)
- AEROSOCK Replacement Windsock, Red/Orange, 96" L (ASX1896)
- AEROSOCK Replacement Windsock, Red/Orange, 72" L (ASX1872)
- AEROSOCK Replacement Windsock, Red/Orange, 96" L, Diameter: 24 in (ASX2496)
- AEROSOCK Replacement Windsock, Red/Orange, 56" L (ASX1356)
- AEROSOCK Replacement Windsock, Red/Orange, 36" L (WSX1036)
- 2W INTERNATIONAL Solid PVC Flag, 36 in. Dowel (1836-V)
- Aerosock Traffic Safety