Shop All Flags, Flares, Paddles, and Triangles
Aerosock
Replacement Windsock, Red/Orange, 48" L
Mfr # ASX1848
Zoro # G6300010
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Nylon
- Includes Windsock Only
- Length 48 in
- Diameter 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aerosock
- MFR # ASX1848
- Zoro # G6300010
- Country of Origin Multiple
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Length | 48 in |
Diameter | 18 in |
Throat Diameter | 18 in |
Details
Item | Replacement Windsock |
Color | Orange |
Material | Nylon |
Includes | Windsock Only |
Standards | AC 150/5345-27D |
Mounting | Zip Ties |
Mounting Hardware Included | No |
Description
Replacement Windsock, Includes Frame/Mounting Hardware No, Throat Diameter 18 in, Length 48 in, Material Nylon, Color Orange, Includes Zip Ties, Mounting Zip Ties, Standards AC 150/5345-27D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Industrial Washdown Nozzle with Bumper, 1-1/2 in Inlet, Brass Body, Domestic (WDN150NST)
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, S, 100 PK, Violet Blue (SU-690)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 2XL (1325US7-2XLT-NAY)
- MCR SAFETY Mechanics Gloves, L, Black/Gold, Spandex (901L)
- AEROSOCK Replacement Windsock, Red/Orange, 72" L (ASX1872)
- AEROSOCK Replacement Windsock, Red/Orange, 144" L (ASX3612)
- AEROSOCK Replacement Windsock, Red/Orange, 96" L (ASX1896)
- AEROSOCK Replacement Windsock, Red/Orange, 96" L, Diameter: 24 in (ASX2496)
- AEROSOCK Replacement Windsock, Red/Orange, 56" L (ASX1356)
- AEROSOCK Replacement Windsock, Red/Orange, 36" L (WSX1036)
- ZORO SELECT Reflective Marker, Amber/Wh, 48 H, PK10 (05-099-03-A)
- Aerosock Traffic Safety