Shop All Flags, Flares, Paddles, and Triangles
Aerosock
Replacement Windsock, Red/Orange, 144" L
Mfr # ASX3612
Zoro # G6299968
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Nylon
- Includes Windsock Only
- Length 144 in
- Diameter 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aerosock
- MFR # ASX3612
- Zoro # G6299968
- Country of Origin Multiple
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Length | 144 in |
Diameter | 36 in |
Throat Diameter | 36 in |
Details
Item | Replacement Windsock |
Color | Orange |
Material | Nylon |
Includes | Windsock Only |
Standards | AC 150/5345-27D |
Mounting | Zip Ties |
Mounting Hardware Included | No |
Description
Replacement Windsock, Includes Frame/Mounting Hardware No, Throat Diameter 36 in, Length 144 in, Material Nylon, Color Orange, Includes Zip Ties, Mounting Zip Ties, Standards AC 150/5345-27D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Heat Detector 135 Degree (5603)
- OPTIC MAX Amber Safety Glasses, Wraparound, Polycarbonate Lens (110A)
- IMPACTO Knee Pads, Hard Shell, Foam, PR (84000000001)
- ZORO SELECT Slip Over Cone Weight, Black, 16 In L, Weight: 6 lb (6FGY3)
- AEROSOCK Replacement Windsock, Red/Orange, 48" L (ASX1848)
- AEROSOCK Replacement Windsock, Red/Orange, 96" L, Diameter: 24 in (ASX2496)
- AEROSOCK Replacement Windsock, Red/Orange, 56" L (ASX1356)
- AEROSOCK Replacement Windsock, Red/Orange, 72" L (ASX1872)
- AEROSOCK Replacement Windsock, Red/Orange, 96" L (ASX1896)
- AEROSOCK Replacement Windsock, Red/Orange, 36" L (WSX1036)
- ROADPRO Orange Mesh Flag, w/Wooden Dowel, 18x18 (1818SO)
- Aerosock Flags, Flares, Paddles, and Triangles