Shop All EZ-Clip
Aeroquip
Tee Hose Fitting, 8 Dash
Mfr # FJ3066-0808S
Zoro # G3484661
product price: $109.16
/ea
Free Shipping & Returns
$109.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant Type 134A, MP39, MP66, R12, R22, R404A, R502
- Dash Size 8
- Hose Inside Dia. (In.) 0.5 in
- Material Steel
- For Use With Tee and Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Dash Size | 8 |
Hose Inside Dia. (In.) | 0.5 in |
Hose Outside Dia. (In.) | 0.78 in |
Compatible Hose Outside Diameter | 0.78 in |
Compatible Hose Inside Diameter | 0.5 in |
Details
Item | Tee Hose Fitting |
Refrigerant Type | 134A, MP39, MP66, R12, R22, R404A, R502 |
Material | Steel |
For Use With | Tee and Union |
Standards | SAE J2064 |
Max. Working Pressure (PSI) | 500 psi |
Min. Burst Pressure (PSI) | 2,000 psi |
Product Type | Tee Splicer Fitting |
Operating Pressure - Maximum | 500 psi |
Burst Pressure - Minimum | 2,000 psi |
Description
Tee Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Dash Size 8, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Outside Dia 0.78 In, Hose Inside Dia 0.5 In, Material Steel, For Use With Tee and Union, Standards SAE J2064
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 4 HP, 100L Frame, 460V AC Voltage, 1,740 Nameplate RPM (13984023)
- FESTO Push-In L-Fitting QSML-M3-4 (QSML-M3-4)
- ZORO SELECT Bowl Outside Body of Filter Unit (BKF46W)
- ABAC Wall Mounted 1.5 HP, 130 Max Psi Portable Air Compressor w/Integrated 23 Ft. Hose Real (XPN Flex)
- AEROQUIP Braze Hose Fitting, 8 Dash (FF12262-0808)
- AEROQUIP Female Low Side Hose Fitting, 10 Dash (FJ3012-02-1010S)
- AEROQUIP Female High Side Hose Fitting, 10 Dash (FJ3013-01-0810S)
- AEROQUIP Female O-Ring Hose Fitting, 10 Dash (FJ3055-05-1010S)
- AEROQUIP Splicer Hose Fitting, 8 Dash (FJ3045-0808S)
- AEROQUIP Braze Hose Fitting, 8 Dash (FF12262-0608)
- AEROQUIP Male Tube Hose Fitting, 10 Dash (FJ3026-1010S)
- Aeroquip EZ-Clip