Shop All EZ-Clip
Aeroquip
Tee Hose Fitting, 12 Dash
Mfr # FJ3066-1212S
Zoro # G2898917
product price: $116.43
/ea
Free Shipping & Returns
$116.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant Type 134A, MP39, MP66, R12, R22, R404A, R502
- Female Thread (In.) 5/8-18
- Dash Size 12
- Standards SAE J2064
- Hose Inside Dia. (In.) 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Dash Size | 12 |
Hose Inside Dia. (In.) | 0.63 in |
Hose Outside Dia. (In.) | 0.98 in |
Compatible Hose Inside Diameter | 0.63 in |
Compatible Hose Outside Diameter | 0.98 in |
Details
Item | Tee Hose Fitting |
Refrigerant Type | 134A, MP39, MP66, R12, R22, R404A, R502 |
Female Thread (In.) | 5/8-18 |
Standards | SAE J2064 |
Material | Steel |
Max. Working Pressure (PSI) | 500 psi |
Min. Burst Pressure (PSI) | 2,000 psi |
For Use With | Tee and Union |
Product Type | Tee Splicer Fitting |
Burst Pressure - Minimum | 2,000 psi |
Operating Pressure - Maximum | 500 psi |
Description
Tee Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Dash Size 12, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Outside Dia 0.98 In, Hose Inside Dia 0.63 In, Material Steel, For Use With Tee and Union, Standards SAE J2064
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Bellows Clamp, 9mmx8mm (MBC25-9-8-A)
- CARTER BEARINGS 1.625", Needle Cam Follower, SS, Eccentric, Sealed, Hex (SCE-52-SB)
- TSUBAKI Stainless 10Ft 3/4In Single Roller Chain (RS60SS RP)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-150-150)
- AEROQUIP Splicer Hose Fitting, 6 Dash (FJ3058-01-0606S)
- AEROQUIP Braze Hose Fitting, 6 Dash (FF12262-0606)
- AEROQUIP Hose Barb O-Ring, 8 Dash, PK50 (1F40106-08)
- AEROQUIP Splicer Hose Fitting, 10 Dash (FJ3045-1010S)
- AEROQUIP Splicer Hose Fitting, 6 Dash (FJ3045-0606S)
- AEROQUIP Splicer Hose Fitting, 8 Dash (FJ3058-02-0808S)
- AEROQUIP Female O-Ring Hose Fitting, 10 Dash (FJ3055-05-1010S)
- Aeroquip EZ-Clip