Shop All Rotary Unions & Swivel Joints
Aeroquip
Swivel Joint, 3/8 In, Zinc Plated Steel
Mfr # FS65009-0606-01
Zoro # G1981664
product price: $103.46
/ea
Free Shipping & Returns
$103.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.35"
- Standards SAE J1176
- Seal Material Buna N
- Connection Male JIC x Male SAE
- Casing Thread 9/16-18 UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # FS65009-0606-01
- Zoro # G1981664
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Overall Length | 2.35" |
Swivel Size | 3/8 in |
Overall Height | 2.36 in |
Casing Center to End Length | 1.67 in |
Overall Width | 1.26 in |
Sleeve Center to Top Height | 1.3 in |
Sleeve Thread Size | 9/16"-18 |
Casing Thread Size | 9/16"-18 |
Description
Swivel Joint, Fitting Material Steel, Fitting Material Finish Zinc-Plated, Maximum Operating Pressure 5,000 psi, Overall Length 2.35 in, Seal Material Buna-N, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards SAE J1176, Application Fluid Power System, Casing Center to End Length 1.67 in, Casing Connection Type SAE 37, Casing Thread Gender Male, Casing Thread Size 9/16 In.-18, Fitting Shape 90 Degrees Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK Carbon Weld Nipple (0330013806)
- LEGEND VALVE 1" T-2100 FP 3 WAY IPS B.V. (101-445)
- PARKER Hollow Hex Plug, Steel, 3/8 in, Male SAE (3 HP5ON-S)
- KOHLER Kumin 24" Double Towel Bar (97890-BL)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65007-0606-01)
- AEROQUIP Swivel Joint, 1/4 In, Zinc Plated Steel (FS65007-0404-01)
- AEROQUIP Swivel Joint, 3/4 In, Zinc Plated Steel (FS65003-1212-01)
- AEROQUIP Swivel Joint, 3/4 In, Zinc Plated Steel (FS65009-1212-01)
- AEROQUIP Swivel Joint, 1 In, Zinc Plated Steel (FS65000-1616-01)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65003-0606-01)
- DIXON Hammer Union, 206 Series, 4" (HU206400)
- Aeroquip Fittings