Shop All Rotary Unions & Swivel Joints
Aeroquip
Swivel Joint, 3/8 In, Zinc Plated Steel
Mfr # FS65007-0606-01
Zoro # G2033062
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Swivel Size 3/8 in
- Seal Material Buna N
- Standards SAE J1176
- Overall Height 2.28 in
- Sleeve Thread 3/8-18 NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # FS65007-0606-01
- Zoro # G2033062
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Swivel Size | 3/8 in |
Overall Height | 2.28 in |
Overall Length | 2.53" |
Casing Center to End Length | 1.59 in |
Sleeve Thread Size | 3/8"-18 |
Casing Thread Size | 3/8"-18 |
Overall Width | 1.26 in |
Sleeve Center to Top Height | 1.48 in |
Description
Swivel Joint, Fitting Material Steel, Fitting Material Finish Zinc-Plated, Maximum Operating Pressure 5,000 psi, Overall Length 2.53 in, Seal Material Buna-N, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards SAE J1176, Application Fluid Power System, Casing Center to End Length 1.59 in, Casing Connection Type NPTF, Casing Thread Gender Male, Casing Thread Size 3/8 In.-18, Fitting Shape 90 Degrees Elbow
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Plug x 1/4" Male NPT (ZUSA-TF-QD-A-24)
- STEEL & OBRIEN 4" x 12" Butt Weld End 45 Deg. Sweep Elbow - 316SS Polished (2SXL-12X4-7-316)
- NIBCO Reducing Tee, Low-Lead Cast Bronze (714RR-LF 1/2X3/4X1/2)
- TEST-TITE Flush Mechanical Cleanout Repair Plug 3" (83688)
- AEROQUIP Swivel Joint, 1 In, Zinc Plated Steel (FS65000-1616-01)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65003-0606-01)
- AEROQUIP Swivel Joint, 3/4 In, Zinc Plated Steel (FS65003-1212-01)
- AEROQUIP Swivel Joint, 1/2 In, Zinc Plated Steel (FS65007-0808-01)
- AEROQUIP Swivel Joint, 1/2 In, Zinc Plated Steel (FS65000-0808-01)
- AEROQUIP Swivel Joint, 3/4 In, Zinc Plated Steel (FS65009-1212-01)
- DUFF-NORTON Rotary Union, 7.13" dia., NPT, Cast Iron (440493C)
- Aeroquip Rotary Unions & Swivel Joints