Shop All Rotary Unions & Swivel Joints
Aeroquip
Swivel Joint, 3/8 In, Zinc Plated Steel
Mfr # FS65000-0606-01
Zoro # G2066601
product price: $105.06
/ea
Free Shipping & Returns
$105.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Casing Thread 3/8-18 NPSM
- Connection NPSM x MNPT
- Overall Length 2.53"
- Overall Height 2.14"
- Swivel Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # FS65000-0606-01
- Zoro # G2066601
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Overall Length | 2.53" |
Overall Height | 2.14" |
Swivel Size | 3/8" |
Casing Thread Size | 3/8"-18 |
Casing Center to End Length | 1.45 in |
Sleeve Center to Top Height | 1.48 in |
Sleeve Thread Size | 3/8"-18 |
Overall Width | 1.26 in |
Description
Swivel Joint, Fitting Material Steel, Fitting Material Finish Zinc-Plated, Maximum Operating Pressure 5,000 psi, Overall Length 2.53 in, Seal Material Buna-N, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards ANSI B16.5, ASTM-A-351, MSS-SP-51 Class 150LB, Application Fluid Power System, Casing Center to End Length 1.45 in, Casing Connection Type NPSM, Casing Thread Gender Male, Casing Thread Size 3/8 In.-18, Fitting Shape 90 Degrees Elbow
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT T-Clips Fastener, 1 In Max Dia, PK25 (T22)
- ZORO SELECT 3/8" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNC19)
- KINGSTON BRASS KB920 Widespread Bathroom Faucet, Polished Chrome (KB920)
- ZORO SELECT 1" Butt Weld T304 SS Long Tangent 45 Degree Elbow (E2KS1.0)
- AEROQUIP Swivel Joint, 1/2 In, Zinc Plated Steel (FS65007-0808-01)
- AEROQUIP Swivel Joint, 1/2 In, Zinc Plated Steel (FS65000-0808-01)
- AEROQUIP Swivel Joint, 1/4 In, Zinc Plated Steel (FS65007-0404-01)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65003-0606-01)
- AEROQUIP Swivel Joint, 3/4 In, Zinc Plated Steel (FS65009-1212-01)
- AEROQUIP Swivel Joint, 1 In, Zinc Plated Steel (FS65000-1616-01)
- MOSMATIC Rotary Union, DKS Swivel Coupling, 30 RPM (70.153)
- Aeroquip Fittings