Shop All Rotary Unions & Swivel Joints
Aeroquip
Swivel Joint, 1/4 In, Zinc Plated Steel
Mfr # FS65009-0404-01
Zoro # G1991866
product price: $103.65
/ea
Free Shipping & Returns
$103.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Casing Thread 7/16-20 UNF
- Overall Length 2.39"
- Overall Height 2.35 in
- Connection Male JIC x Male SAE
- Sleeve Thread 1/4-18 NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # FS65009-0404-01
- Zoro # G1991866
- UPC # 094703488944
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Overall Length | 2.39" |
Overall Height | 2.35 in |
Swivel Size | 1/4 in |
Casing Center to End Length | 1.66 in |
Sleeve Center to Top Height | 1.66 in |
Overall Width | 1.19 in |
Casing Thread Size | 7/16"-20 |
Sleeve Thread Size | 7/16"-20 |
Description
Swivel Joint, Fitting Material Steel, Fitting Material Finish Zinc-Plated, Maximum Operating Pressure 5,000 psi, Overall Length 2.39 in, Seal Material Buna-N, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards SAE J1176, Application Fluid Power System, Casing Center to End Length 1.66 in, Casing Connection Type SAE 37, Casing Thread Gender Male, Casing Thread Size 7/16 In.-20, Fitting Shape 90 Degrees Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Stem Kohler 1C-3C Ll (9D0015802E)
- LEGEND VALVE 2" CRIMP RING FOR PEX FTG (460-908)
- EVERPURE Specialty Filter Cartridge, 1.5 gpm, 0.5 Micron, 3" O.D., 17 in H (EV960741-75)
- ANVIL 1-1/4" x 1-1/4" x 3/4" FNPT Galvanized Reducing Tee (0311042600)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65003-0606-01)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65000-0606-01)
- AEROQUIP Swivel Joint, 1/2 In, Zinc Plated Steel (FS65000-0808-01)
- AEROQUIP Swivel Joint, 1/2 In, Zinc Plated Steel (FS65007-0808-01)
- AEROQUIP Swivel Joint, 3/4 In, Zinc Plated Steel (FS65009-1212-01)
- AEROQUIP Swivel Joint, 3/4 In, Zinc Plated Steel (FS65003-1212-01)
- MOSMATIC Rotary Union, DKS Swivel Coupling, 30 RPM (70.153)
- Aeroquip Fittings