Shop All Rotary Unions & Swivel Joints
Aeroquip
Swivel Joint, 1/4 In, Zinc Plated Steel
Mfr # FS65007-0404-01
Zoro # G1922487
original price:
$141.55
15% off
new price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Zinc Plated Steel
- Sleeve Thread 1/4-18 NPTF
- Seal Material Buna N
- Swivel Size 1/4"
- Standards SAE J1176
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # FS65007-0404-01
- Zoro # G1922487
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Swivel Size | 1/4" |
Overall Height | 2.27" |
Overall Length | 2.60" |
Sleeve Center to Top Height | 1.49 in |
Sleeve Thread Size | 1/4"-18 |
Overall Width | 0.94 in |
Casing Center to End Length | 1.58 in |
Casing Thread Size | 1/4"-18 |
Description
Swivel Joint, Fitting Material Steel, Fitting Material Finish Zinc-Plated, Maximum Operating Pressure 5,000 psi, Overall Length 2.6 in, Seal Material Buna-N, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards SAE J1176, Application Fluid Power System, Casing Center to End Length 1.58 in, Casing Connection Type NPTF, Casing Thread Gender Male, Casing Thread Size 1/4 In.-18, Fitting Shape 90 Degrees Elbow
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Screw Kit (155023)
- KOHLER Purist 18 Towel Bar (14435-2MB)
- MILWAUKEE VALVE Globe Valve, Class 125, 2 In. (502 2)
- PARKER 1" A-LOK 316 SS Front Ferrule (16FF16-316)
- AEROQUIP Swivel Joint, 3/4 In, Zinc Plated Steel (FS65003-1212-01)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65003-0606-01)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65007-0606-01)
- AEROQUIP Swivel Joint, 3/4 In, Zinc Plated Steel (FS65009-1212-01)
- AEROQUIP Swivel Joint, 1/2 In, Zinc Plated Steel (FS65007-0808-01)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65000-0606-01)
- MOSMATIC Rotary Union, ISO 9001, 30 RPM (34.885)
- Aeroquip Rotary Unions & Swivel Joints