Shop All Rotary Unions & Swivel Joints
Aeroquip
Swivel Joint, 1/2 In, Zinc Plated Steel
Mfr # FS65003-0808-01
Zoro # G0606663
product price: $106.57
/ea
Free Shipping & Returns
$106.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sleeve Thread 1/2-14 NPTF
- Seal Material Buna N
- Overall Length 2.88"
- Casing Thread 3/4-16 UNF
- Material of Construction Zinc Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aeroquip
- MFR # FS65003-0808-01
- Zoro # G0606663
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Overall Length | 2.88" |
Swivel Size | 1/2" |
Overall Height | 2.66" |
Sleeve Center to Top Height | 1.54 in |
Casing Thread Size | 3/4"-16 |
Sleeve Thread Size | 1/2"-14 |
Overall Width | 1.42 in |
Casing Center to End Length | 1.89 in |
Description
Swivel Joint, Fitting Material Steel, Fitting Material Finish Zinc-Plated, Maximum Operating Pressure 3,500 psi, Overall Length 2.88 in, Seal Material Buna-N, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards SAE J1176, Application Fluid Power System, Casing Center to End Length 1.89 in, Casing Connection Type SAE 37, Casing Thread Gender Male, Casing Thread Size 3/4 In.-16, Fitting Shape 90 Degrees Elbow
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Union, FNPT, 1-1/2" Pipe Size (6RDC0)
- TOTO Remote Control Hanger Assembly Ms950Cg (THU9037)
- PARKER Push-to-Connect Union Tee, 3/8 in x 1/4 in Tube Size, Polymer, White, 10 PK (6304 60 56WP2)
- LIVING ACCENTS SHOWER MAT 20""X20"" CLEAR (MB3211)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65003-0606-01)
- AEROQUIP Swivel Joint, 1 In, Zinc Plated Steel (FS65000-1616-01)
- AEROQUIP Swivel Joint, 1/4 In, Zinc Plated Steel (FS65007-0404-01)
- AEROQUIP Swivel Joint, 1/2 In, Zinc Plated Steel (FS65000-0808-01)
- AEROQUIP Swivel Joint, 1/2 In, Zinc Plated Steel (FS65007-0808-01)
- AEROQUIP Swivel Joint, 3/4 In, Zinc Plated Steel (FS65009-1212-01)
- DUFF-NORTON Rotary Union, 2.38" dia., NPT, Cast Iron (730396C)
- Aeroquip Fittings